Buy more than* S$200* and get FREE SHIPPING

PC Register

4.33 (3)
...see all
Product Options
ADD TO CART
Dimensions D (mm) Dimensions A (mm) Color Material Specification Air Flow Rate (m3/h) Effective Ventilation Area (cm2) Compatible Pipe Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions A (mm) Color Material Specification Air Flow Rate (m3/h) Effective Ventilation Area (cm2) Compatible Pipe Dimensions C (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 194 Silver gray ABS resin - (At the time of 9.8Pa) 112.8 90 Kyowa 150 (inner diameter phi 152) - 149 1PC 1 KS-8603PRN 58934066 -
Discontinued
[x]
99 144 Silver gray ABS With net - 25 SU100 100x106 60 10 1PC 1 8803PRN-# 34657987 10.61 SGD
In stock
149 194 SilverGray ABS Net, pollen correspond filter - - Ace 150 152 x 160 60 10 1PC 1 KS-8603PRNFK-# 34658023 21.61 SGD
In stock
99 144 SilverGray ABS Net, pollen correspond filter - - SU100 100x106 60 10 1PC 1 KS-8803PRNFK-# 34657996 13.68 SGD
In stock
99 144 Silver gray ABS - - 38 SU100 100x106 60 10 1PC 1 8803PRN 34657971 8.46 SGD
In stock
149 194 Silver Gray ABS - - 90 Ace 150 152x160 60 10 1PC 1 8603PRN 34658005 12.30 SGD
In stock
149 194 Silver gray ABS With net - 65 Ace 150 152x160 60 10 1PC 1 8603PRN-# 34658014 14.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
House of vent mounting
3
From Japan
On 2015-03-13 15:32:38
Was looking for a lot, but the best price to buy because it was inexpensive. We are satisfied.
This review is about item#34657971.
Ventilation opening exchange of the room
5
From Japan
On 2015-02-03 23:24:32
Previously, ventilation port was attached to the chamber will not be able to open and close, it was in trouble. In type previous ones that do not come off the central part, while you are examining the goods, there is of a type that the center is out, it is very convenient because even after the installation can be cleaned.
This review is about item#34658014.
Intake
5
From Japan
On 2014-04-14 17:33:00
Do not stay with yet, but seems to be able to easy to clean, such as when with dust because the rose to.
This review is about item#34657971.

Related Products