Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Shape TRUSCO Part Number RoHS Directive Dimension Z (mm) Dimension L2 (mm) Dimension L1 (mm) Dimension H (mm) Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape TRUSCO Part Number RoHS Directive Dimension Z (mm) Dimension L2 (mm) Dimension L1 (mm) Dimension H (mm) Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 degree - Correspondence 34 - - 98 75 98 1PC 1 TS45L 34660211 21.99 SGD
In stock
- - Correspondence 39 - - 123 100 123 1PC 1 TS45L 34660227 33.99 SGD
In stock
45degree 254-3583 Support 7 158 195 33 13 33 1PC 1 TS45L 34660157 0.99 SGD
In stock
45degree 254-3591 Supported 9 182 208 44 20 44 1PC 1 TS45L 34660166 1.99 SGD
In stock
45degree 254-3605 Support 11 201 217 51 25 51 1PC 1 TS45L 34660175 2.99 SGD
In stock
45degree 254-3613 Support 12 - - 56 30 56 1PC 1 TS45L 34660184 2.99 SGD
In stock
45degree 254-3621 Supported 14 - - 69 40 69 1PC 1 TS45L 34660193 4.99 SGD
In stock
45degree - Supported 18 - - 81 50 81 1PC 1 TS45L 34660202 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Piping
3
From Japan
On 2017-04-13 14:41:43
There is no particular improvement. It is a very good product.
This review is about item#34660166.
Water pipe repair
3
From Japan
On 2016-02-26 16:34:28
no problem
This review is about item#34660166.
Agricultural irrigation equipment
5
From Japan
On 2014-04-30 08:38:38
It is perfect for the purpose of use and satisfying product.
This review is about item#34660193.
Water piping
5
From Japan
On 2013-10-16 13:11:32
It was saved because the home center did not say that it was not a big store
This review is about item#34660175.

Related Products