Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions a (mm) Number of Threads Dimension L1 (mm) Dimension d (mm) Nominal Diameter RoHS Directive Dimensions L (mm) Nominal Designation of Screw Dimension W (mm) Dimension L2 (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Number of Threads Dimension L1 (mm) Dimension d (mm) Nominal Diameter RoHS Directive Dimensions L (mm) Nominal Designation of Screw Dimension W (mm) Dimension L2 (mm) Dimensions B (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.16(+/-1.81) 14 (per 25.4 mm) 15 13 13 Supported 50 R1/2 6 3.5 24 20.955 1PC 1 TSVS 34660236 0.99 SGD
In stock
8.16(+/-1.81) 14 (per 25.4 mm) 15 13 16 Supported 54 R1/2 6 3.5 29 20.955 1PC 1 TSVS 34660245 0.99 SGD
In stock
9.53(+/-1.81) 14 (per 25.4 mm) 17 18 20 Support 64 R3/4 8 3.5 33 26.441 1PC 1 TSVS 34660254 0.99 SGD
In stock
10.39(+/-2.31) 11 (per 25.4 mm) 19 23 25 Support 71 R1 8 4 40 33.249 1PC 1 TSVS 34660263 0.99 SGD
In stock
12.70(+/-2.31) 11 (per 25.4 mm) 22 31 30 Support 80 R1 1/4 10 4 46 41.91 1PC 1 TSVS 34660272 1.99 SGD
In stock
12.70(+/-2.31) 11 (per 25.4 mm) 22 34 40 Support 92 R1 1/2 10 5 57 47.803 1PC 1 TSVS 34660281 1.99 SGD
In stock
15.88(+/-2.31) 11 (per 25.4 mm) 26 48 50 Support 106 R2 12 5 70 59.614 1PC 1 TSVS 34660297 3.99 SGD
In stock
17.5(+/-6.9) 11 (per 25.4 mm) 30 63 65 Support 119 R2 1/2 14 6 91 75.184 1PC 1 TSVS 34660306 4.99 SGD
In stock
20.6(+/-6.9) 11 (per 25.4 mm) 34 74 75 Support 128 R3 16 6 108 87.884 1PC 1 TSVS 34660315 6.99 SGD
In stock
25.4(+/-6.9) 11 (per 25.4 mm) 40 96 100 Support 157 R4 18 7 135 113.03 1PC 1 TSVS 34660324 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Plumbing for irrigation of the field
5
From Japan
On 2018-02-22 08:38:20
I have not used it yet at the preparation stage for spring work.
This review is about item#34660263.
vinyl house
5
From Japan
On 2015-11-30 20:27:52
For watering of vinyl house
This review is about item#34660254.
Water piping
5
From Japan
On 2014-11-17 16:45:52
Although it can be used with confidence as it is a maker item, recently the seal of Jean cord can not be removed and it is serious. I'd like to change to a weak adhesive one.
This review is about item#34660263.
Drain outlet of plastic drum tube
5
From Japan
On 2013-08-27 11:02:51
Since I have not used it yet, I do not know but I do not think there is any problem.
This review is about item#34660236.
Pipe fitting
4
From Japan
On 2013-07-15 11:25:36
I used it as a fitting for piping, but I was able to connect the sizes accordingly. It looked very well and it was very good.
This review is about item#34660236.
Repair of household boiler
5
From Japan
On 2013-07-08 18:05:49
no problem
This review is about item#34660236.
Construction site
5
From Japan
On 2013-06-29 21:09:30
It is normal.
This review is about item#34660272.
Drain piping
5
From Japan
On 2013-06-14 14:08:43
Always satisfied with stable quality.
This review is about item#34660263.
Used for water supply piping
4
From Japan
On 2013-02-20 13:16:26
Any product will not change
This review is about item#34660263.
Water piping.
5
From Japan
On 2011-02-16 21:25:46
no problem! Thank you very much for offering it cheap!
This review is about item#34660254.

Related Products