Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
RoHS Directive Dimensions d1 (mm) Dimension l (mm) Dimensions D (mm) Dimension t (mm) Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Dimensions d1 (mm) Dimension l (mm) Dimensions D (mm) Dimension t (mm) Nominal Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 166 132 186 13 150 205 1PC 1 TSC 34660491 68.99 SGD
Shipped after 2018-05-01
Support 18.4 26 24 3 13 36.5 1PC 1 TSC 34660403 0.99 SGD
In stock
Supported 22.4 30 29 3.5 16 43 1PC 1 TSC 34660412 0.99 SGD
In stock
Supported 26.45 35 33 3.5 20 50 1PC 1 TSC 34660421 0.99 SGD
In stock
Supported 32.55 40 40 4 25 58.5 1PC 1 TSC 34660437 0.99 SGD
In stock
Support 38.6 44 46 4 30 65.5 1PC 1 TSC 34660446 1.99 SGD
In stock
Support 48.7 55 57 4.5 40 82 1PC 1 TSC 34660455 1.99 SGD
In stock
Supported 60.8 63 70 5 50 96.5 1PC 1 TSC 34660464 3.99 SGD
Shipped after 2018-05-10
Support 89.6 64 102 8 75 105 1PC 1 TSC 34660473 9.99 SGD
In stock
Supported 114.7 84 130 10 100 138 1PC 1 TSC 34660482 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.85
20 Customer Reviews
The reviews are automatic translation.
Television co-operative facility construction
5
From Japan
On 2018-01-18 14:42:43
It is cheap, fast, and I am always very saved. Thank you very much in the future.
This review is about item#34660437.
The top of the air vent of the pipe connecting the parallel aquarium
5
From Japan
On 2017-11-27 08:56:15
It's been a week since I used it, but I can use it without problems. Thank you very much.
This review is about item#34660403.
When piping
5
From Japan
On 2017-11-17 15:51:27
Good products are cheaply obtained and satisfied. However, as a caveat, there is a considerable difference in color between the product image and the actual product. Since this product is bright gray, attention is needed for those who stick to it.
This review is about item#34660403.
Cut it to 1/2 as a part of the production and use it
5
From Japan
On 2017-11-08 15:27:06
Although I use it differently from the original usage method, there is no problem in quality at all.
This review is about item#34660437.
Securing work safety
5
From Japan
On 2017-08-14 14:47:16
It was saved with early correspondence. It was perfect for a stainless steel pipe with an outer diameter of 32 mm. I will also use it.
This review is about item#34660437.
Pig catching trap
5
From Japan
On 2017-06-23 21:19:16
It is used to hold down the spring of the yard of the enclosed trap.
This review is about item#34660421.
Piping
5
From Japan
On 2016-11-25 21:58:43
I am using it for water piping. Although it sold also at the home center, since the price is high, I bought it collectively.
This review is about item#34660412.
I closed both ends of a short pipe and used it as a glove compartment.
5
From Japan
On 2016-10-06 17:43:18
Although it departed from the original use method, I made a sturdy good-looking accessory (seal or coin) even if I did. I am using very satisfied.
This review is about item#34660455.
Cropping trap production
5
From Japan
On 2016-10-06 06:20:52
Since the head is round, the center of the drill hole was easy. It is cute with shiny clouds.
This review is about item#34660403.
Production of animals capturing traps
5
From Japan
On 2016-05-08 20:51:06
Easy to use
This review is about item#34660403.

Related Products