Buy more than* S$200* and get FREE SHIPPING

Elbow Plug for TS Water

3.50 (4)
...see all
Product Options
ADD TO CART
RoHS Directive Dimension L1 (mm) Nominal Designation of Screw Nominal Diameter Dimensions l2 (mm) Dimension l1 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimension W (mm) Dimension L2 (mm) Dimension D2 (mm) Dimension D1 (mm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Dimension L1 (mm) Nominal Designation of Screw Nominal Diameter Dimensions l2 (mm) Dimension l1 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimension W (mm) Dimension L2 (mm) Dimension D2 (mm) Dimension D1 (mm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Support 38 Rp1/2 13 14 17 26 20.955 4 29 34 28 14 (per 25.4 mm) 1PC 1 TSSL 34660507 0.71 SGD
In stock
Supported 43 Rp1/2 16 14 17 26 20.955 4 32 34 29 14 (per 25.4 mm) 1PC 1 TSSL 34660516 0.95 SGD
In stock
Supported 51 Rp3/4 20 16 19 32 26.441 4 36 42 35 14 (per 25.4 mm) 1PC 1 TSSL 34660525 1.26 SGD
In stock
Supported 59 Rp1 25 18 21 40 33.249 5 40 52 43 11 (per 25.4 mm) 1PC 1 TSSL 34660534 1.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Water piping
1
From Japan
On 2015-04-17 14:48:09
Finally, if I thought that the seal has been changed to easily come off goods, it has returned to again trouble seal. Look closely elbow to seal is not discolored brown also deteriorated gray. Upon arrival to your company I think if it is possible to the inspection.
This review is about item#34660534.
Water supply pipe laying
5
From Japan
On 2015-02-01 19:37:44
It was used in the pipe connection, but was able to work without permission well
This review is about item#34660507.
Drain piping
3
From Japan
On 2013-06-14 14:07:30
I think that for the past one month, but now that there is a difference in the shade of the color is mixed. Outlet inner diameter has been increasing about 0.5 mm
This review is about item#34660534.
Installed water pipes
5
From Japan
On 2010-11-03 07:59:44
At the time of purchase, difficult to understand the size of the water pipe.
This review is about item#34660507.

Related Products