Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Nominal Designation of Screw Dimensions l2 (mm) Dimension l1 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimension W (mm) Dimension D2 (mm) Dimension D1 (mm) Number of Threads Nominal Diameter RoHS Directive Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions l2 (mm) Dimension l1 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimension W (mm) Dimension D2 (mm) Dimension D1 (mm) Number of Threads Nominal Diameter RoHS Directive Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rp1/2 14 17 26 20.955 4 34 28 14 (per 25.4 mm) 13 Support 47 1PC 1 TSSS 34660543 0.99 SGD
In stock
Rp1/2 14 17 26 20.955 4 34 29 14 (per 25.4 mm) 16 Supported 52 1PC 1 TSSS 34660552 0.99 SGD
In stock
Rp3/4 16 19 32 26.441 4 42 35 14 (per 25.4 mm) 20 Support 59 1PC 1 TSSS 34660561 0.99 SGD
In stock
Rp1 18 21 40 33.249 5 52 43 11 (per 25.4 mm) 25 Support 68 1PC 1 TSSS 34660577 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Plumbing for irrigation of the field
5
From Japan
On 2018-02-22 08:38:43
I have not used it yet at the preparation stage for spring work.
This review is about item#34660577.
Water supply piping
5
From Japan
On 2017-08-18 00:01:45
There was no problem in goods or delivery at all. It can be purchased cheaply by top-tier manufacturers, so it is very helpful.
This review is about item#34660577.
For ship work
5
From Japan
On 2016-06-02 19:48:18
I'm repeating. It can be used normally without problems.
This review is about item#34660543.
Water pipe construction
5
From Japan
On 2016-03-08 11:15:43
It was possible to use it without any problem
This review is about item#34660552.
As repair parts of irrigation equipment of agricultural facilities
5
From Japan
On 2013-07-15 02:23:13
The office was purchased at a local water service store, but I ordered it at the same time as other items this time. Both price and delivery are OK.
This review is about item#34660561.
Water work
5
From Japan
On 2012-06-28 13:54:38
Items are available, do not bother to go to the real shop
This review is about item#34660552.
Use it for the wall through hole of PF tube (PF - 16).
3
From Japan
On 2012-06-24 19:53:00
Originally it is not for PF tube, but it is good because the rib ring is wide and can be fixed firmly facing the wall than the nut or joint nut included with the quick connect connector (PF - 28).
This review is about item#34660577.

Related Products