Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter Dimensions l2 (mm) Dimension l1 (mm) Dimensions d1 (mm) Dimension W (mm) Dimension L2 (mm) Dimension D2 (mm) Dimension D1 (mm) Number of Threads Dimension L1 (mm) RoHS Directive Dimension H (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter Dimensions l2 (mm) Dimension l1 (mm) Dimensions d1 (mm) Dimension W (mm) Dimension L2 (mm) Dimension D2 (mm) Dimension D1 (mm) Number of Threads Dimension L1 (mm) RoHS Directive Dimension H (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 14 17 20.955 4 29 34 28 14 (per 25.4 mm) 38 Support 38 Rp1/2 1PC 1 TSST 34660586 1.99 SGD
In stock
20 16 19 20.955 4 32 42 35 14 (per 25.4 mm) 43 Support 51 Rp3/4 1PC 1 TSST 34660595 2.99 SGD
In stock
25 18 21 20.955 5 34 52 43 11 (per 25.4 mm) 47 Supported 59 Rp1 1PC 1 TSST 34660604 3.99 SGD
In stock
16x13 14 17 26.441 4 36 34 28 14 (per 25.4 mm) 51 Supported 43 Rp1/2 1PC 1 TSST 34660613 -
N/A
[x]
20x13 14 17 33.249 4 42 34 29 14 (per 25.4 mm) 59 Support 47 Rp1/2 1PC 1 TSST 34660622 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Piping and nozzle connection of a small fog cooling device inside a vinyl house.
5
From Japan
On 2016-09-02 11:31:42
Product makers are top notch, no problems at all. There are a lot of purchased items, orders are ordered at the shop front, and the unit price is also cheap and your delivery is quicker so it was saved.
This review is about item#34660586.
Waterwork construction
5
From Japan
On 2014-11-01 18:44:35
We will sell more by buying orders than going to buying.
This review is about item#34660613.
Water supply
5
From Japan
On 2014-02-28 15:22:08
Those that are sold to the home center have stickers that are difficult to peel off, but I'd appreciate it because they easily peel off the seal of the monotary. Naturally price is also appreciated.
This review is about item#34660595.
Agricultural piping
3
From Japan
On 2012-11-18 01:37:41
Looking at the price of TS fittings, Aaron Kasei is cheaper but purchased Sekisui Chemical Ltd. because there was no handling of this standard. It is not a product with a difference in quality so much depending on the manufacturer, so I would like to increase the handling of cheap makers.
This review is about item#34660622.

Related Products