Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation of Screw Nominal Diameter Dimensions l2 (mm) Dimensions H1 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimension W (mm) Dimension L2 (mm) Dimension D2 (mm) Dimension D1 (mm) TRUSCO Part Number Number of Threads RoHS Directive Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Nominal Diameter Dimensions l2 (mm) Dimensions H1 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimension W (mm) Dimension L2 (mm) Dimension D2 (mm) Dimension D1 (mm) TRUSCO Part Number Number of Threads RoHS Directive Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rp1/2 20x13 14 33 26 20.955 4 33 34 30 254-3818 14(For every 25.4mm) Correspondence 47 1PC 1 TSISL 34660665 4.99 SGD
In stock
Rp1/2 13 14 29 26 20.955 4 29 34 30 - 14 (per 25.4 mm) Support 38 1PC 1 TSISL 34660647 2.99 SGD
In stock
Rp1/2 16x13 14 32 26 20.955 4 32 34 30 - 14 (per 25.4 mm) Support 43 1PC 1 TSISL 34660656 3.99 SGD
In stock
Rp3/4 20 16 36 32 26.441 4 36 42 37 - 14 (per 25.4 mm) Support 51 1PC 1 TSISL 34660674 5.99 SGD
In stock
Rp1 25 18 40 40 33.249 5 40 52 46 - 11 (per 25.4 mm) Supported 59 1PC 1 TSISL 34660683 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I will use it for waterworks ♪
5
From Japan
On 2015-08-14 14:07:29
I attach a water tap to the elbow, but in the long term there are many things where the screw part will be broken if there is no insert, but here is safe with the insert.
This review is about item#34660656.
Connection of piping
5
From Japan
On 2013-07-15 11:31:45
I used it for a faucet but it fits well and it looks beautiful finish. Because female thread is also made of metal, it is strong.
This review is about item#34660647.
Specification for piping of well pump
4
From Japan
On 2013-02-20 13:13:24
I used it many times, but it does not change.
This review is about item#34660665.

Related Products