Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension W (mm) Dimension D2 (mm) Dimension D1 (mm) Number of Threads Nominal Diameter Dimensions L (mm) RoHS Directive TRUSCO Part Number Nominal Designation of Screw Dimensions l2 (mm) Dimension l1 (mm) Dimensions d1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimension D2 (mm) Dimension D1 (mm) Number of Threads Nominal Diameter Dimensions L (mm) RoHS Directive TRUSCO Part Number Nominal Designation of Screw Dimensions l2 (mm) Dimension l1 (mm) Dimensions d1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 34 30 14 (per 25.4 mm) 13 47 Supported 254-3826 Rp1/2 14 17 26 1PC 1 TSISS 34660692 2.74 SGD
In stock
4 34 30 14 (per 25.4 mm) 16 52 Support 254-3834 Rp1/2 14 17 26 1PC 1 TSISS 34660701 2.84 SGD
In stock
4 34 30 14 (per 25.4 mm) 20x1/2 57 Support 254-3842 Rp1/2 14 17 26 1PC 1 TSISS 34660717 4.30 SGD
In stock
4 42 37 14 (per 25.4 mm) 20x3/4 59 Support 254-3851 Rp3/4 16 19 32 1PC 1 TSISS 34660726 4.38 SGD
In stock
5 52 46 11 (per 25.4 mm) 25x1 68 Support - Rp1 18 21 40 1PC 1 TSISS 34660735 7.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As for the drainage of industrial refrigerator
5
From Japan
On 2014-10-08 13:39:33
Quality is absolutely no problem. At the moment the price is also Monotarou's is the cheapest.
This review is about item#34660726.
Repair in the home
5
From Japan
On 2013-05-17 18:55:07
It was reasonable and good.
This review is about item#34660726.

Related Products