Buy more than* S$200* and get FREE SHIPPING

TS BULB SOCKETS (WITH INSERT)

5.00 (1)
Caution
Nominal diameter over 30 has the nut as as octagon.
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimensions a (mm) Number of Threads Dimension L1 (mm) Dimension d (mm) RoHS Directive Nominal Diameter Nominal Designation of Screw Dimensions L (mm) Dimension W (mm) TRUSCO Part Number Dimension L2 (mm) Dimension D1 (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimensions a (mm) Number of Threads Dimension L1 (mm) Dimension d (mm) RoHS Directive Nominal Diameter Nominal Designation of Screw Dimensions L (mm) Dimension W (mm) TRUSCO Part Number Dimension L2 (mm) Dimension D1 (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 8.20(+/-1.80) 14 13.16 13 Support 13x1/2 R1/2 60 6 254-3711 4 (Max.) 20.955 27 1PC 1 TSIVS 34660832 4.48 SGD
In stock
33 9.50(+/-1.80) 14 14.53 18 Supported 20x3/4 R3/4 75 8 254-3737 5 (maximum) 26.441 35 1PC 1 TSIVS 34660857 6.72 SGD
In stock
40 10.40(+/-2.30) 11 16.79 23 Support 25x1 R1 85 8 254-3745 5 (Maximum) 33.249 47 1PC 1 TSIVS 34660866 10.11 SGD
In stock
46 12.70 (+/-2.31) 11 19.1 31 Supported 30x1 1/4 R1 1/4 95 10 254-3753 5 (maximum) 41.91 55 1PC 1 TSIVS 34660875 13.94 SGD
In stock
57 12.70(+/-2.31) 11 19.1 37 Support 40x1 1/2 R1 1/2 110 10 254-3761 5 (Maximum) 47.803 65 1PC 1 TSIVS 34660884 18.08 SGD
In stock
70 15.88(+/-2.31) 11 23.38 48 Support 50x2 R2 125 12 254-3770 5 (Maximum) 59.614 75 1PC 1 TSIVS 34660893 23.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for launching a snowfall pipe
5
From Japan
On 2014-11-08 20:43:34
I got a solid piping. It is a wonderful product.
This review is about item#34660866.

Related Products