Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimensions L (mm) TRUSCO Part Number RoHS Directive Dimension Z (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) TRUSCO Part Number RoHS Directive Dimension Z (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
229 - Correspondence 41 125x100 1PC 1 HIR 34661216 45.99 SGD
Shipped after 2018-05-01
190 - Correspondence 42 100x75 1PC 1 HIR 34661207 25.99 SGD
Shipped after 2018-05-02
272 - Correspondence 36 150x125 1PC 1 HIR 34661234 72.99 SGD
Shipped after 2018-05-01
159 - Correspondence 34 75x65 1PC 1 HIR 34661191 12.99 SGD
Shipped after 2018-05-02
295 - Correspondence 79 150x100 1PC 1 HIR 34661225 72.99 SGD
Shipped after 2018-05-01
165 - Correspondence 38 75x50 1PC 1 HIR 34661182 12.99 SGD
In stock
149 - Correspondence 25 65x50 1PC 1 HIR 34661173 8.99 SGD
In stock
61 - Support 5 16x13 1PC 1 HIR 34661024 0.99 SGD
In stock
68 254-2838 Supported 7 20x13 1PC 1 HIR 34661033 0.99 SGD
In stock
71 254-2846 Support 6 20x16 1PC 1 HIR 34661042 0.99 SGD
In stock
86 254-2854 Support 20 25x13 1PC 1 HIR 34661051 1.99 SGD
In stock
85 - Support 15 25x16 1PC 1 HIR 34661067 1.99 SGD
In stock
84 254-2871 Support 9 25x20 1PC 1 HIR 34661076 1.99 SGD
In stock
95 - Supported 25 30x13 1PC 1 HIR 34661085 1.99 SGD
Shipped after 2018-05-02
93 - Support 14 30x20 1PC 1 HIR 34661094 1.99 SGD
In stock
93 254-2897 Supported 9 30x25 1PC 1 HIR 34661103 1.99 SGD
In stock
113 254-2901 Support 23 40x20 1PC 1 HIR 34661112 3.99 SGD
In stock
114 254-2919 Support 19 40x25 1PC 1 HIR 34661121 3.99 SGD
In stock
114 - Supported 15 40x30 1PC 1 HIR 34661137 3.99 SGD
In stock
140 254-2927 Supported 37 50x25 1PC 1 HIR 34661146 4.99 SGD
In stock
136 254-2935 Supported 29 50x30 1PC 1 HIR 34661155 4.99 SGD
In stock
136 254-2943 Support 19 50x40 1PC 1 HIR 34661164 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Plumber
5
From Japan
On 2017-06-07 19:04:04
It can be used with confidence in the usual. Such things use only the manufacturer's products that can expect the obvious quality
This review is about item#34661042.
Plumbing work
5
From Japan
On 2017-06-07 17:29:16
It was completely usable without any problem. I want to use it from now on.
This review is about item#34661173.
Water supply piping
5
From Japan
On 2017-06-07 01:03:44
Since the product itself is a product of a first-class maker, it can be used with confidence. It is saved because it can be obtained cheaply and quickly.
This review is about item#34661076.
Piping work
5
From Japan
On 2017-01-17 20:42:38
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#34661042.
Distribution
5
From Japan
On 2014-03-21 21:44:21
Manufacturers are very satisfied with the fact that they can purchase at this price Manufacturer products can also be used for specific hazardous substances restriction (RoHS), so they can be used with confidence. Particularly for impact resistant fittings (HI) 65 A or more It is not in the home center etc. We are reliant on placing orders freely.
This review is about item#34661191.
Agricultural irrigation.
5
From Japan
On 2012-03-13 22:19:06
This socket connects the 20 mm diameter commonly used for PVC pipe around agricultural house and the next widely used 16 mm diameter. HI's material is strong against shock and freezing, so the price is a little higher than the VP material, but I mainly use the HI person outdoor. Because it is a size that seems to have many opportunities to use most in the different socket, we purchase it extra as stock.
This review is about item#34661042.
Agricultural irrigation.
5
From Japan
On 2012-03-13 22:01:04
It is a sogore thing that can be changed with this single socket from 20 mm frequently used to 13 mm at a stretch, and it is a very convenient socket if you have one. It is more beautiful than it looks with a simple addition and a finish added.
This review is about item#34661033.
Agricultural irrigation.
5
From Japan
On 2012-03-13 21:53:47
This standard HI series (dark gray) is slightly higher in price than VP (light gray), but it is highly resistant to shocks and freezing, so it is useful for outdoor etc. in the midwinter. In the past it was connected by VP and water cracked due to freezing, it changed from the crack, and later changed to HI. It is still strong without problems.
This review is about item#34661024.

Related Products