Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter RoHS Directive Dimensions L (mm) Nominal Designation of Screw Dimension W (mm) Dimension L2 (mm) Dimensions B (mm) Dimensions D (mm) Dimensions a (mm) Number of Threads Dimension L1 (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter RoHS Directive Dimensions L (mm) Nominal Designation of Screw Dimension W (mm) Dimension L2 (mm) Dimensions B (mm) Dimensions D (mm) Dimensions a (mm) Number of Threads Dimension L1 (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 Correspondence 119 R2 1/2 14 6 90 75.184 17.5(+/-6.9) (For every 25.4mm) 11 30 63 1PC 1 HIVS 34661986 6.53 SGD
In stock
100 Correspondence 157 R4 18 7 135 113.03 25.4(+/-6.9) 11(For every 25.4mm) 40 96 1PC 1 HIVS 34662004 17.60 SGD
In stock
75 Correspondence 128 R3 16 6 108 87.884 20.6(+/-6.9) 11(For every 25.4mm) 34 74 1PC 1 HIVS 34661995 9.90 SGD
In stock
13 Support 50 R1/2 6 3.5 24 20.955 8.16(+/-1.81) 14 (per 25.4 mm) 15 13 1PC 1 HIVS 34661916 0.66 SGD
In stock
16 Support 54 R1/2 6 3.5 29 20.955 8.16(+/-1.81) 14 (per 25.4 mm) 15 13 1PC 1 HIVS 34661925 1.30 SGD
In stock
20 Support 64 R3/4 8 3.5 33 26.441 9.53(+/-1.81) 14 (per 25.4 mm) 17 18 1PC 1 HIVS 34661934 0.85 SGD
In stock
25 Support 71 R1 8 4 40 33.249 10.39(+/-2.31) 11 (per 25.4 mm) 19 23 1PC 1 HIVS 34661943 1.33 SGD
In stock
30 Support 80 R1 1/4 10 4 46 41.91 12.70(+/-2.31) 11 (per 25.4 mm) 22 31 1PC 1 HIVS 34661952 1.75 SGD
In stock
40 Support 92 R1 1/2 10 5 57 49.803 12.70(+/-2.31) 11 (per 25.4 mm) 22 34 1PC 1 HIVS 34661961 2.64 SGD
In stock
50 Support 106 R2 12 5 70 59.614 15.88(+/-2.31) 11 (per 25.4 mm) 26 48 1PC 1 HIVS 34661977 3.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
The piping of the machine tool
5
From Japan
On 2013-10-05 19:21:54
Price also very handy since the early processing if easy delivery also affordable.
This review is about item#34661943.
Piping work
3
From Japan
On 2013-06-28 14:55:30
In particular, you can use without any problems. Please be a little more luck because the price is more of material shop in the neighborhood except bargain day cheap.
This review is about item#34661977.
Connection to the filter
5
From Japan
On 2013-05-17 13:44:01
I do not see at all dissatisfied point.
This review is about item#34661934.
Water supply piping
5
From Japan
On 2012-12-24 16:16:29
ESLON of Sekisui is, in six months when the swallowtail of other hits to ultraviolet light, is part work wonders in the color of the shadows and where the hit in direct sunlight That are discolored, I understand. Although we always use the HIVP, old swallowtail ultraviolet rays of the other companies are hit, you have been careful not to crack when cut with a pipe cutter, but Sekisui's will be completely at ease, Please sell the thing of Sekisui of Enbipaipu Blank.
This review is about item#34661961.
The piping of water
5
From Japan
On 2012-09-19 00:03:55
It was cheaper than buying at home center.
This review is about item#34661934.
Ball valve and connection of PVC pipes piping.
5
From Japan
On 2012-02-05 09:19:12
Can be purchased cheaper than home improvement, I use without any problems.
This review is about item#34661934.

Related Products