Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions d1 (mm) Dimension W (mm) Dimension D2 (mm) Dimension D1 (mm) Number of Threads Nominal Diameter RoHS Directive Dimensions L (mm) Nominal Designation of Screw Dimensions l2 (mm) Dimension l1 (mm) Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d1 (mm) Dimension W (mm) Dimension D2 (mm) Dimension D1 (mm) Number of Threads Nominal Diameter RoHS Directive Dimensions L (mm) Nominal Designation of Screw Dimensions l2 (mm) Dimension l1 (mm) Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.955 4 34 28 14 (per 25.4 mm) 13 Supported 47 Rp1/2 14 17 26 1PC 1 HISS 34662214 0.99 SGD
Shipped after 2018-02-26
20.955 4 34 29 14 (per 25.4 mm) 16 Support 52 Rp1/2 14 17 26 1PC 1 HISS 34662223 0.99 SGD
Shipped after 2018-02-26
26.441 4 42 35 14 (per 25.4 mm) 20 Support 59 Rp3/4 16 19 32 1PC 1 HISS 34662232 1.99 SGD
Shipped after 2018-02-26
33.249 5 52 43 11 (per 25.4 mm) 25 Supported 68 Rp1 18 21 40 1PC 1 HISS 34662241 1.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Water supply piping
5
From Japan
On 2017-12-26 11:34:58
Used for connecting PVC pipe and screwed pipe. PVC uses HI pipe, so we chose this to fit. I can use it without problems.
This review is about item#34662232.
Water supply piping
5
From Japan
On 2017-08-18 00:11:25
There is no problem with goods or delivery at all. Products of first-class manufacturers are inexpensive and will be saved as they are available soon.
This review is about item#34662214.
Construction site
5
From Japan
On 2015-08-17 15:41:44
Reliable with maker items
This review is about item#34662223.
Drain construction
5
From Japan
On 2015-06-05 21:07:07
It was good as usual. It is a bargain.
This review is about item#34662214.

Related Products