Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions d1 (mm) Dimension W (mm) Dimension L2 (mm) Dimension D2 (mm) Dimension D1 (mm) Number of Threads RoHS Directive Dimension L1 (mm) Nominal Designation of Screw Nominal Diameter Dimensions l2 (mm) Dimension l1 (mm) Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d1 (mm) Dimension W (mm) Dimension L2 (mm) Dimension D2 (mm) Dimension D1 (mm) Number of Threads RoHS Directive Dimension L1 (mm) Nominal Designation of Screw Nominal Diameter Dimensions l2 (mm) Dimension l1 (mm) Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33.249 5 42 52 43 11(For every 25.4mm) Correspondence 59 Rp1 25x25 18 21 40 1PC 1 HIST 34662275 4.99 SGD
Shipped after 2018-04-23
20.955 4 34 34 29 14(For every 25.4mm) Correspondence 47 Rp1/2 20x13 14 17 26 1PC 1 HIST 34662284 2.99 SGD
Shipped after 2018-04-23
20.955 4 29 34 28 14 (per 25.4 mm) Support 38 Rp1/2 13x13 14 17 26 1PC 1 HIST 34662257 1.99 SGD
Shipped after 2018-04-23
26.441 4 36 42 35 14 (per 25.4 mm) Support 51 Rp3/4 20x20 16 19 32 1PC 1 HIST 34662266 2.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products