Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Elbow, HI Hydrant

RoHS Directive
Correspondence
Nominal Designation of Screw
Rp1/2
Dimensions l2 (mm)
14
Dimension l1 (mm)
17
Dimensions d1 (mm)
20.955
Dimension W (mm)
4
Dimension L2 (mm)
29
Dimensions C (mm)
44
Dimensions B (mm)
58
Dimensions D (mm)
34
Dimensions A (mm)
20
Number of Threads
(For every 25.4mm) 14
Dimension L1 (mm)
38
Nominal Diameter
13
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HIZL 34662293 -
Discontinued
[x]
ADD TO CART

Related Products