Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension W (mm) Dimension L2 (mm) Dimension D2 (mm) Dimension D1 (mm) Number of Threads RoHS Directive Dimension L1 (mm) Nominal Designation of Screw Nominal Diameter Dimensions l2 (mm) Dimension l1 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimension L2 (mm) Dimension D2 (mm) Dimension D1 (mm) Number of Threads RoHS Directive Dimension L1 (mm) Nominal Designation of Screw Nominal Diameter Dimensions l2 (mm) Dimension l1 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 29 34 30 14 (per 25.4 mm) Support 38 Rp1/2 13 14 17 26 20.955 1PC 1 HIISL 34662302 3.99 SGD
In stock
4 32 34 30 14 (per 25.4 mm) Supported 43 Rp1/2 16 14 17 26 20.955 1PC 1 HIISL 34662311 4.99 SGD
In stock
4 33 34 30 14 (per 25.4 mm) Support 47 Rp1/2 20x1/2 14 17 26 20.955 1PC 1 HIISL 34662327 5.99 SGD
In stock
4 36 42 37 14 (per 25.4 mm) Supported 51 Rp3/4 20x3/4 16 19 32 26.441 1PC 1 HIISL 34662336 6.99 SGD
In stock
5 40 52 46 11 (per 25.4 mm) Supported 59 Rp1 25 18 21 40 33.249 1PC 1 HIISL 34662345 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Piping work
5
From Japan
On 2017-01-17 20:39:28
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#34662327.
For connection of non-frozen water column and HI pipe
5
From Japan
On 2016-02-22 21:32:50
It was used for the joint fitting of non-frozen water pillar column and HI pipe. Construction is easy. The gun metal elbow was expensive and was saved.
This review is about item#34662336.
Veranda water supply water supply
5
From Japan
On 2015-03-24 15:44:23
Although I purchased without insert with home center, because the thread mountain became useless, although purchase but price did not change so much, this time it was saved because there was delivery the next day after ordering. Given the trouble of going to buy it is the correct answer. Thank you very much.
This review is about item#34662302.
Plumbing work
5
From Japan
On 2013-09-17 21:33:57
Cheap and good improvement Points are entered into a child bag by type of fitting but delivered but the color of the bag is blue and the type of fitting inside is difficult to distinguish
This review is about item#34662311.

Related Products