Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Nominal Diameter RoHS Directive Dimensions L (mm) Nominal Designation of Screw TRUSCO Part Number Dimensions l2 (mm) Dimension l1 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimension W (mm) Dimension D2 (mm) Dimension D1 (mm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter RoHS Directive Dimensions L (mm) Nominal Designation of Screw TRUSCO Part Number Dimensions l2 (mm) Dimension l1 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimension W (mm) Dimension D2 (mm) Dimension D1 (mm) Number of Threads Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 Support 47 Rp1/2 322-9122 14 17 26 20.955 4 34 30 14 (per 25.4 mm) 1PC 1 HIISS 34662354 3.99 SGD
Shipped after 2018-06-25
16 Support 52 Rp1/2 322-9131 14 17 26 20.955 4 34 30 14 (per 25.4 mm) 1PC 1 HIISS 34662363 4.99 SGD
Shipped after 2018-06-25
20x1/2 Supported 57 Rp1/2 322-9157 14 17 26 20.955 4 34 30 14 (per 25.4 mm) 1PC 1 HIISS 34662372 5.99 SGD
Shipped after 2018-06-25
20x3/4 Support 59 Rp3/4 322-9149 16 19 32 26.441 4 42 37 14 (per 25.4 mm) 1PC 1 HIISS 34662381 6.99 SGD
Shipped after 2018-06-25
25x1 Support 68 Rp1 322-9165 18 21 40 33.249 5 52 46 11 (per 25.4 mm) 1PC 1 HIISS 34662397 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Water supply hose
5
From Japan
On 2017-06-07 00:06:49
With insert, you can connect hose joint to PVC piping. It is safe because it is a product of a leading manufacturer.
This review is about item#34662372.
Piping work
5
From Japan
On 2017-01-17 20:38:40
It is also cheap and easy to handle with good precision and good stuff making.
This review is about item#34662363.
Piping repair
5
From Japan
On 2016-06-13 19:09:13
I was saved because neat items could be purchased cheaper than the shops nearby.
This review is about item#34662354.
I used it as a flag stick
5
From Japan
On 2015-03-19 13:54:57
It was good that I could buy it cheaper than a mass merchandise store
This review is about item#34662363.
Garden water supply construction
5
From Japan
On 2014-08-05 08:43:35
Especially it was able to be used without problems.
This review is about item#34662354.
Waterwork construction work
5
From Japan
On 2013-08-26 07:59:33
It worked very smoothly.
This review is about item#34662354.

Related Products