Buy more than* S$200* and get FREE SHIPPING

TS BULB SOCKETS (WITH INSERT)

5.00 (5)
...see all
Product Options
ADD TO CART
RoHS Directive Nominal Diameter Nominal Designation of Screw Dimensions L (mm) Dimension W (mm) TRUSCO Part Number Dimension L2 (mm) Dimension D1 (mm) Dimensions B (mm) Dimensions D (mm) Dimensions a (mm) Number of Threads Dimension L1 (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Nominal Diameter Nominal Designation of Screw Dimensions L (mm) Dimension W (mm) TRUSCO Part Number Dimension L2 (mm) Dimension D1 (mm) Dimensions B (mm) Dimensions D (mm) Dimensions a (mm) Number of Threads Dimension L1 (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Support 13x1/2 R1/2 60 6 254-3184 4 (Max.) 20.955 27 24 8.20(+/-1.80) 14 13.16 13 1PC 1 HIIVS 34662485 6.96 SGD
In stock
Support 16x1/2 R1/2 65 6 254-3192 4 (Max.) 20.955 32 29 8.20(+/-1.80) 14 13.16 13 1PC 1 HIIVS 34662494 7.85 SGD
In stock
Support 20x3/4 R3/4 75 8 254-3206 5 (Maximum) 26.441 35 33 9.50(+/-1.80) 14 14.53 18 1PC 1 HIIVS 34662503 9.88 SGD
In stock
Supported 25x1 R1 85 8 254-3214 5 (maximum) 33.249 47 40 10.40 (+/-2.30) 11 16.79 23 1PC 1 HIIVS 34662512 14.63 SGD
In stock
Supported 30x1 1/4 R1 1/4 95 10 254-3222 5 (maximum) 41.91 55 46 12.70 (+/-2.31) 11 19.1 31 1PC 1 HIIVS 34662521 20.50 SGD
In stock
Support 40x1 1/2 R1 1/2 110 10 254-3231 5 (Maximum) 47.803 65 57 12.70(+/-2.31) 11 19.1 37 1PC 1 HIIVS 34662537 22.19 SGD
Shipped after 2017-01-30
Support 50x2 R2 125 12 254-3249 5 (Maximum) 59.614 75 70 15.88(+/-2.31) 11 23.38 48 1PC 1 HIIVS 34662546 30.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
It uses as a part of the device product.
5
From Japan
On 2014-11-18 11:10:25
There is no any problem as a commodity, but, when peeling off the product label seal, will remain sealed paper itself and seal glue. We want you to change the seal of synthetic paper and peeling glue.
This review is about item#34662503.
Filtration circulation plumbing
5
From Japan
On 2014-03-23 20:18:59
Because manufacturers products safe to use.
This review is about item#34662521.
In remodeling
5
From Japan
On 2012-09-16 21:11:29
very convenient.
This review is about item#34662485.
The transition from steel pipe to PVC pipe
5
From Japan
On 2012-03-12 12:41:37
Without problems was able to connect
This review is about item#34662494.
In plumbing
5
From Japan
On 2011-12-09 23:16:03
Delivery and good quality both. I want you to be aligned more than 65
This review is about item#34662512.

Related Products