Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions t1 (mm) Dimension Z (mm) Dimension D1 (mm) Dimensions D (mm) Nominal Diameter Dimensions L (mm) RoHS Directive Dimensions t2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions t1 (mm) Dimension Z (mm) Dimension D1 (mm) Dimensions D (mm) Nominal Diameter Dimensions L (mm) RoHS Directive Dimensions t2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 20 41 69 50x25 110 Correspondence 4 1PC 1 HTS 34662783 11.99 SGD
In stock
4 13 36 41 25x13 73 Correspondence 3.5 1PC 1 HTS 34662704 3.99 SGD
In stock
4.5 8 46 56 40x30 97 Support 4.5 1PC 1 HTS 34662774 6.99 SGD
In stock
4 11 29 41 25x16 76 Correspondence 3.5 1PC 1 HTS 34662713 3.99 SGD
In stock
3.5 4 26 29 16x13 53 Support 3.5 1PC 1 HTS 34662677 1.99 SGD
In stock
4 6.5 26 34 20x13 61.5 Support 3.5 1PC 1 HTS 34662686 2.99 SGD
In stock
4 6 29 34 20x16 66 Support 3.5 1PC 1 HTS 34662695 2.99 SGD
In stock
4 9.5 34 41 25x20 80.5 Supported 4 1PC 1 HTS 34662722 3.99 SGD
In stock
4.5 10 34 46 30x20 85 Support 4 1PC 1 HTS 34662731 4.99 SGD
In stock
4.5 10 41 46 30x25 90 Supported 4 1PC 1 HTS 34662747 4.99 SGD
In stock
4.5 18 34 56 40x20 98 Support 4 1PC 1 HTS 34662756 6.99 SGD
Shipped after 2018-07-03
4.5 15 41 56 40x25 100 Support 4 1PC 1 HTS 34662765 6.99 SGD
Shipped after 2018-07-02
5 16 46 69 50x30 110 Supported 4.5 1PC 1 HTS 34662792 11.99 SGD
In stock
5 11 56 69 50x40 110 Support 4.5 1PC 1 HTS 34662801 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Drain of dishwasher
5
From Japan
On 2017-07-25 15:50:08
I could use it without any problem. I think that it is good if there are various things in the length of the joint part.
This review is about item#34662722.
Repair of the water heater at home
4
From Japan
On 2017-06-05 20:21:20
There were pipes of different diameters in neighborhood shop but there was no connecting socket so I ordered this time. I am satisfied.
This review is about item#34662686.
Maintenance of hot water piping
4
From Japan
On 2017-03-15 22:34:44
Cost performance is good, shipping fee is neck, I wonder if they buy it all together? It is!
This review is about item#34662695.
Hot water supply piping from home water heater to unit bath
5
From Japan
On 2016-08-17 19:24:57
I plumbed by myself, but I am doing fine.
This review is about item#34662686.

Related Products