Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions Z1(mm) Dimensions H1 (mm) Dimension Z (mm) Dimension D1 (mm) Dimensions D (mm) Dimension t (mm) Dimension H (mm) Nominal Diameter Dimensions L (mm) RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Z1(mm) Dimensions H1 (mm) Dimension Z (mm) Dimension D1 (mm) Dimensions D (mm) Dimension t (mm) Dimension H (mm) Nominal Diameter Dimensions L (mm) RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 64 22 46 46 4.5 64 30 128 Correspondence 1PC 1 HTT 34662853 9.99 SGD
In stock
35 87 35 69 69 5 87 50 174 Correspondence 1PC 1 HTT 34662871 25.99 SGD
In stock
28 75 28 56 56 4.5 75 40 150 Correspondence 1PC 1 HTT 34662862 15.99 SGD
In stock
98 230 98 189 189 12.2 230 150 460 Correspondence 1PC 1 HTT 34662923 309.99 SGD
Shipped after 2018-04-23
48.5 123.5 48.5 106 106 7.5 123.5 75 247 Correspondence 1PC 1 HTT 34662896 70.99 SGD
Shipped after 2018-04-23
62 156 62 134 134 9.4 156 100 312 Correspondence 1PC 1 HTT 34662905 139.99 SGD
Shipped after 2018-04-23
44 114 44 91 91 6.1 114 65 228 Correspondence 1PC 1 HTT 34662887 44.99 SGD
Shipped after 2018-04-23
85 189 85 166 166 10.4 189 125 378 Correspondence 1PC 1 HTT 34662914 249.99 SGD
Shipped after 2018-04-23
12 34 12 26 26 3.5 34 13 68 Support 1PC 1 HTT 34662817 2.99 SGD
In stock
14 41 14 29 29 3.5 41 16 82 Support 1PC 1 HTT 34662826 3.99 SGD
In stock
20 53 20 34 34 4 53 20 106 Supported 1PC 1 HTT 34662835 5.99 SGD
In stock
14 58 14 41 41 4 58 25 116 Supported 1PC 1 HTT 34662844 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It was installed as a branch for supplying hot water from the electric water heater to the unit bath and the vanity.
5
From Japan
On 2016-08-17 19:44:33
The accuracy was also easy to use.
This review is about item#34662835.
Used for rehoming of sink
5
From Japan
On 2015-04-21 20:43:13
The price was affordable and saved.
This review is about item#34662817.
For high temperature water distribution pipe
5
From Japan
On 2013-10-21 14:01:40
Size 16 is generally difficult to obtain, so I think immediate payment is very good at this price
This review is about item#34662826.

Related Products