Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
RoHS Directive Dimension Z (mm) Dimensions D (mm) Dimension t (mm) Dimension H (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Dimension Z (mm) Dimensions D (mm) Dimension t (mm) Dimension H (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Correspondence 63 134 9.4 156 100 1PC 1 HTL 34663237 88.99 SGD
Shipped after 2018-01-23
Correspondence 83 166 10.4 189 125 1PC 1 HTL 34663246 189.99 SGD
Shipped after 2018-01-23
Correspondence 98 189 12.2 230 150 1PC 1 HTL 34663255 289.99 SGD
Shipped after 2018-01-23
Correspondence 44.5 106 7.5 123.5 75 1PC 1 HTL 34663221 43.99 SGD
In stock
Correspondence 44 91 6.1 114 65 1PC 1 HTL 34663212 30.99 SGD
Shipped after 2018-01-23
Support 12 26 3.5 34 13 1PC 1 HTL 34663142 2.99 SGD
In stock
Support 14 29 3.5 41 16 1PC 1 HTL 34663151 2.99 SGD
In stock
Support 20 34 4 53 20 1PC 1 HTL 34663167 3.99 SGD
In stock
Supported 20 41 4 58 25 1PC 1 HTL 34663176 5.99 SGD
In stock
Support 22 46 4.5 64 30 1PC 1 HTL 34663185 6.99 SGD
In stock
Supported 27 56 4.5 74 40 1PC 1 HTL 34663194 9.99 SGD
In stock
Support 33 69 5 85 50 1PC 1 HTL 34663203 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Drain of dishwasher
5
From Japan
On 2017-07-25 15:51:02
I could use it without any problem. I think that it is good if there are various kinds in the length of the junction.
This review is about item#34663176.
Hot water supply pipe
5
From Japan
On 2016-08-17 19:48:44
It was very easy to use with great accuracy.
This review is about item#34663167.
Hot water supply equipment piping
5
From Japan
On 2015-11-25 18:19:58
Easy to handle
This review is about item#34663167.
Used for rehoming of sink
5
From Japan
On 2015-04-21 20:44:01
The price was affordable and saved.
This review is about item#34663142.
Hot water circulation piping
5
From Japan
On 2015-02-25 22:55:30
I am saved because piping members are very cheap to buy.
This review is about item#34663176.
Hot water supply pipe
5
From Japan
On 2014-06-12 23:22:04
Because it is a maker item, it can be used with confidence. I am convinced that the quality is stable
This review is about item#34663151.
We will install the water heater.
5
From Japan
On 2014-05-19 13:12:24
From the old iron pipe construction, it will be very simple construction, just attaching the adhesive, it will be saved.
This review is about item#34663142.
Do-it-yourself
4
From Japan
On 2012-10-11 19:58:53
I think that it is a mistake that the outer diameter size notation (34 mm for HT20) of the page of item description is wrong. Since the HT tube has a wall thickness, for example HT 20 has an outer diameter of 36.5 for both elbow and socket.
This review is about item#34663167.

Related Products