Buy more than* S$200* and get FREE SHIPPING

HT Bulb Sockets, With Insert

5.00 (4)
...see all
Product Options
ADD TO CART
Dimensions L (mm) RoHS Directive Nominal Designation of Screw Dimension D2 (mm) Dimension D1 (mm) Dimensions D (mm) Dimension t (mm) Dimensions a (mm) Number of Threads Dimension L1 (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) RoHS Directive Nominal Designation of Screw Dimension D2 (mm) Dimension D1 (mm) Dimensions D (mm) Dimension t (mm) Dimensions a (mm) Number of Threads Dimension L1 (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
132 Support R2 84 59.614 69 5 15.88(+/-2.31) 11 (per 25.4 mm) 23.38 50x2 1PC 1 HTIVS 34663422 98.86 SGD
In stock
64 Supported R1/2 34 20.955 26 3.5 8.16(+/-1.81) 14 (per 25.4 mm) 13.16 13x1/2 1PC 1 HTIVS 34663361 12.22 SGD
In stock
70 Supported R1/2 34 20.955 29 3.5 8.16(+/-1.81) 14 (per 25.4 mm) 13.16 16x1/2 1PC 1 HTIVS 34663377 13.96 SGD
In stock
85 Support R3/4 40 26.441 34 4 9.53(+/-1.81) 14 (per 25.4 mm) 14.53 20x3/4 1PC 1 HTIVS 34663386 21.16 SGD
In stock
99 Supported R1 45 33.249 41 4 10.39(+/-2.31) 11 (per 25.4 mm) 16.79 25x1 1PC 1 HTIVS 34663395 28.32 SGD
In stock
109 Support R1 1/4 62 41.91 46 4.5 12.7(+/-2.31) 11 (per 25.4 mm) 19.1 30x1 1/4 1PC 1 HTIVS 34663404 42.90 SGD
In stock
114 Support R1 1/2 68 47.803 56 4.5 12.7(+/-2.31) 11 (per 25.4 mm) 19.1 40x1 1/2 1PC 1 HTIVS 34663413 52.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
It was attached to the valve around the hot water supply pipe
5
From Japan
On 2016-08-17 19:40:35
Performance was easy well mounted!
This review is about item#34663386.
Hot water supply equipment piping
5
From Japan
On 2015-11-25 18:19:04
Easy to handle
This review is about item#34663386.
Expansion of the water heater
5
From Japan
On 2015-09-05 06:28:08
Since there is order history re-order is very convenient, contact and shipping promptly, was very helpful
This review is about item#34663395.
Construction fitted with a water heater
5
From Japan
On 2014-05-19 13:14:23
It is affixed to the iron pipe, will be very simple construction, it will be saved.
This review is about item#34663361.

Related Products