Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

HT Water Plug Socket, With Insert

4.83 (6)
Caution
Screw standard is JIS-B 0203 parallel female thread.
...see all>
Product Options
ADD TO CART
Number of Threads Dimension d (mm) Nominal Diameter Dimensions L (mm) RoHS Directive Nominal Designation of Screw Dimension l (mm) Dimension D1 (mm) Dimensions D (mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads Dimension d (mm) Nominal Diameter Dimensions L (mm) RoHS Directive Nominal Designation of Screw Dimension l (mm) Dimension D1 (mm) Dimensions D (mm) Dimension t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 (per 25.4 mm) 20.955 13 47 Support R1/2 13.5 35 26 3.5 1PC 1 HTISS 34663483 5.99 SGD
In stock
14 (per 25.4 mm) 20.955 16x13 52 Support R1/2 13.5 35 29 3.5 1PC 1 HTISS 34663492 7.99 SGD
In stock
14 (per 25.4 mm) 20.955 20x13 59 Supported R1/2 13.5 35 34 4 1PC 1 HTISS 34663501 10.99 SGD
In stock
14 (per 25.4 mm) 26.441 20 61 Support R3/4 15.5 44 34 4 1PC 1 HTISS 34663517 10.99 SGD
In stock
11 (per 25.4 mm) 33.249 25 69 Support R1 18 54 41 4 1PC 1 HTISS 34663526 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
I made a pipe for valve attachment.
5
From Japan
On 2016-08-17 19:38:52
The price was high, but the performance looked good as well.
This review is about item#34663517.
Hot water supply equipment piping
5
From Japan
On 2015-11-25 18:17:46
easy to handle
This review is about item#34663517.
Hot water supply pipe
5
From Japan
On 2015-03-30 16:55:41
Good quality
This review is about item#34663517.
Hot water supply pipe
5
From Japan
On 2014-06-12 23:31:20
We use it with confidence. You can also obtain it at home center, but if you have a large amount of your company
This review is about item#34663492.
For device replacement
5
From Japan
On 2014-03-02 14:45:44
HT connection tube was 20 A and it was helpful to use 15 A flexible nipple without using a different diameter joint. I would like to purchase unusual fittings from the catalog from now on.
This review is about item#34663501.
Piping work
4
From Japan
On 2013-02-27 22:04:56
Because the price is cheap, I want to purchase it when I need it in future.
This review is about item#34663483.

Related Products