Buy more than* S$200* and get FREE SHIPPING

Tees HT Water Supply

5.00 (1)
RoHS Directive
Correspondence
Nominal Designation of Screw
Rp1/2
Dimensions H1 (mm)
29
Dimension Z (mm)
12
Dimension l (mm)
13.5
Dimension D1 (mm)
35
Dimensions D (mm)
26
Dimension t (mm)
3.5
Number of Threads
14 (as per 25.4mm)
Dimension d (mm)
20.955
Dimension H (mm)
32
Nominal Diameter
13x1/2
Dimensions L (mm)
64
Shape
Cheese
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HTIST 34663535 8.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hot water supply equipment piping
5
From Japan
On 2015-11-25 18:17:21
Cheap
This review is about item#34663535.

Related Products