Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions Z3(mm) Dimensions Z2(mm) Dimensions Z1(mm) Dimension L3 (mm) Dimension L2 (mm) Dimension L1 (mm) Nominal Diameter Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Z3(mm) Dimensions Z2(mm) Dimensions Z1(mm) Dimension L3 (mm) Dimension L2 (mm) Dimension L1 (mm) Nominal Diameter Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
89 90 89 169 170 169 150 - 1PC 1 DV90DT 34663876 37.99 SGD
Shipped after 2018-02-23
75 76 75 140 141 140 125 - 1PC 1 DV90DT 34663867 22.99 SGD
Shipped after 2018-02-23
62 49 48 102 99 98 100x75 - 1PC 1 DV90DT 34663991 8.99 SGD
Shipped after 2018-02-23
90 62.5 61.5 140 142 141 150x100 - 1PC 1 DV90DT 34664034 35.99 SGD
Shipped after 2018-02-23
89 74 77 153.5 153.5 154 150x125 - 1PC 1 DV90DT 34664043 35.99 SGD
Shipped after 2018-02-23
90 52 53 129.8 131.8 132.8 150x75 - 1PC 1 DV90DT 34664025 53.99 SGD
Shipped after 2018-02-23
42 35 34 67 70 69 65x50 - 1PC 1 DV90DT 34663921 3.99 SGD
Shipped after 2018-02-23
27 22 22 45 44 44 40x30 - 1PC 1 DV90DT 34663885 1.99 SGD
Shipped after 2018-02-26
48 35 34 73 75 74 75x50 - 1PC 1 DV90DT 34663946 4.99 SGD
Shipped after 2018-02-23
48 43 42 83 83 82 75x65 - 1PC 1 DV90DT 34663955 4.99 SGD
Shipped after 2018-02-23
62 28 27 84 78 77 100x40 - 1PC 1 DV90DT 34663964 8.99 SGD
Shipped after 2018-02-23
75 63 61.5 124.5 128 126.5 125x100 - 1PC 1 DV90DT 34664016 59.99 SGD
Shipped after 2018-02-23
75.5 49 48.5 115.5 114 113.5 125x75 - 1PC 1 DV90DT 34664007 19.99 SGD
Shipped after 2018-02-23
48 28 27 70 98 67 75x40 - 1PC 1 DV90DT 34663937 4.99 SGD
Shipped after 2018-02-23
62 35 34 87 85 84 100x50 - 1PC 1 DV90DT 34663973 26.99 SGD
Shipped after 2018-02-23
62 43 42 97 93 92 100x65 - 1PC 1 DV90DT 34663982 26.99 SGD
Shipped after 2018-02-23
33 22 22 51 47 47 50x30 - 1PC 1 DV90DT 34663894 1.99 SGD
In stock
42 28 27 64 63 62 65x40 - 1PC 1 DV90DT 34663912 10.99 SGD
Shipped after 2018-02-23
22 22 22 40 40 40 30 90degree 1PC 1 DV90DT 34663806 0.99 SGD
Shipped after 2018-02-26
27 27 27 49 49 49 40 90degree 1PC 1 DV90DT 34663815 1.99 SGD
In stock
34 34 34 59 59 59 50 90? 1PC 1 DV90DT 34663824 2.99 SGD
In stock
42 43 42 77 78 77 65 90degree 1PC 1 DV90DT 34663833 4.99 SGD
Shipped after 2018-02-23
48 49 48 88 89 88 75 90degree 1PC 1 DV90DT 34663842 5.99 SGD
Shipped after 2018-02-26
62 63 62 112 113 112 100 90degree 1PC 1 DV90DT 34663851 11.99 SGD
Shipped after 2018-02-23
33 27 27 55 52 52 50x40 90? 1PC 1 DV90DT 34663903 1.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Piping connection
5
From Japan
On 2014-07-09 20:09:34
It might be good if you have time. There is no problem with use.
This review is about item#34663824.

Related Products