Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions Z3(mm) Dimensions Z2(mm) Dimensions Z1(mm) Dimension L3 (mm) Dimension L2 (mm) Dimension L1 (mm) Nominal Diameter Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Z3(mm) Dimensions Z2(mm) Dimensions Z1(mm) Dimension L3 (mm) Dimension L2 (mm) Dimension L1 (mm) Nominal Diameter Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
128 45 128 178 95 178 100 - 1PC 1 DV90LT 34664095 17.99 SGD
Shipped after 2018-01-18
140 50 140 205 115 205 125 - 1PC 1 DV90LT 34664104 28.99 SGD
Shipped after 2018-01-18
170 65 170 250 145 250 150 - 1PC 1 DV90LT 34664113 82.99 SGD
Shipped after 2018-01-18
124 42 100 164 107 165 125x75 - 1PC 1 DV90LT 34664244 26.99 SGD
Shipped after 2018-01-18
135 45 100 175 125 180 150x75 - 1PC 1 DV90LT 34664271 60.99 SGD
Shipped after 2018-01-18
57 23 52 79 48 77 50x40 - 1PC 1 DV90LT 34664122 10.99 SGD
Shipped after 2018-01-18
66 24 52 88 59 87 65x40 - 1PC 1 DV90LT 34664131 14.99 SGD
Shipped after 2018-01-18
74 27 66 99 62 101 65x50 - 1PC 1 DV90LT 34664147 4.99 SGD
Shipped after 2018-01-18
95 32 90 130 72 130 75x65 - 1PC 1 DV90LT 34664174 7.99 SGD
Shipped after 2018-01-18
79 29 66 104 69 106 75x50 - 1PC 1 DV90LT 34664165 6.99 SGD
Shipped after 2018-01-18
152 53 128 202 133 208 150x100 - 1PC 1 DV90LT 34664287 72.99 SGD
Shipped after 2018-01-18
130 42 90 165 122 170 150x65 - 1PC 1 DV90LT 34664262 39.99 SGD
Shipped after 2018-01-18
71 25 52 93 65 92 75x40 - 1PC 1 DV90LT 34664156 6.99 SGD
Shipped after 2018-01-18
152 60 140 217 140 222 150x125 - 1PC 1 DV90LT 34664296 42.99 SGD
Shipped after 2018-01-18
82 28 52 104 78 102 100x40 - 1PC 1 DV90LT 34664183 21.99 SGD
Shipped after 2018-01-18
90 32 66 115 82 116 100x50 - 1PC 1 DV90LT 34664192 12.99 SGD
Shipped after 2018-01-18
107 36 90 142 86 140 100x65 - 1PC 1 DV90LT 34664201 12.99 SGD
Shipped after 2018-01-18
110 33 100 150 83 150 100x75 - 1PC 1 DV90LT 34664217 12.99 SGD
Shipped after 2018-01-18
140 52 128 190 117 193 125x100 - 1PC 1 DV90LT 34664253 26.99 SGD
Shipped after 2018-01-18
103 33 66 128 98 131 125x50 - 1PC 1 DV90LT 34664226 24.99 SGD
Shipped after 2018-01-18
120 38 90 155 103 155 125x65 - 1PC 1 DV90LT 34664235 80.99 SGD
Shipped after 2018-01-18
52 23 52 74 45 74 40 90? 1PC 1 DV90LT 34664052 2.99 SGD
In stock
66 26 66 91 51 91 50 90? 1PC 1 DV90LT 34664061 3.99 SGD
In stock
90 33 90 125 68 125 65 90? 1PC 1 DV90LT 34664077 5.99 SGD
Shipped after 2018-01-18
100 30 100 140 70 140 75 90degree 1PC 1 DV90LT 34664086 8.99 SGD
Shipped after 2018-01-18
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Use one of the sewage as a cleaning hole
2
From Japan
On 2012-01-14 19:16:34
75 I attempted to install the cleaning hole, but it did not enter a little. Is it a maker difference?
This review is about item#34664086.

Related Products