Buy more than* S$200* and get FREE SHIPPING

Piston Solenoid Valve, ScrewDp-100 Series

5.00 (3)
Materials (valve body)
Stainless steel
Material (disk)
Fluorine resin
Materials (Valve)
Stainless steel
...see all
Product Options
ADD TO CART
Weight (kg) Dimensions L (mm) Form Dimensions H1 (mm) Connection Maximum Temperature (degreeC) Actuation TRUSCO Part Number Nominal Diameter (B) Compatible Pressure (MPa) Dimension d (mm) Nominal Diameter (A) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Dimensions L (mm) Form Dimensions H1 (mm) Connection Maximum Temperature (degreeC) Actuation TRUSCO Part Number Nominal Diameter (B) Compatible Pressure (MPa) Dimension d (mm) Nominal Diameter (A) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 120 Pilot piston type 29.5 JIS Rc screw 180 (No freezing) Normally Closed when energized 382-2460 1-1/2 - 40 40 178 1PC 1 DP-100-40 34665477 769.90 SGD
Shipped after 2017-08-28
- 140 Pilot piston type 36.5 JIS Rc screw 180 (No freezing) Normally Closed when energized - 2 - 50 50 187 1PC 1 DP-100-50 34665486 919.90 SGD
Shipped after 2017-08-28
- 70 Pilot piston type 14.5 JIS Rc screw 180 (No freezing) Normally Closed when energized - 3/8 - 10 - 127 1PC 1 DP-100-10 34665425 339.90 SGD
In stock
- 110 Pilot piston type 26.0 JIS Rc screw 180 (No freezing) Normally Closed when energized 382-2451 1-1/4 - 32 32 172 1PC 1 DP-100-32 34665461 649.90 SGD
Shipped after 2017-08-28
1.4 70 Pilot type piston type 14.5 JIS Rc screw 180 (freeze is impossible) Electrical: terminals - 1/2 0-1.0 (vacuum use is impossible) 15 15 127 1PC 1 DP-100-15 34665434 349.90 SGD
In stock
1.5 80 Pilot type piston type 17.5 JIS Rc screw 180 (freeze is impossible) Electrical: terminals - 3/4 0-1.0 (vacuum use is impossible) 20 20 131 1PC 1 DP-100-20 34665443 379.90 SGD
In stock
1.9 95 Pilot type piston type 21.0 JIS Rc screw 180 (freeze is impossible) Electrical: terminals - 1 0-1.0 (vacuum use is impossible) 25 25 135 1PC 1 DP-100-25 34665452 419.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When boiling water
5
From Japan
On 2016-11-04 08:32:59
I would appreciate having a spare packing
This review is about item#34665452.
Human finishing machine
5
From Japan
On 2016-05-28 07:47:30
Purchased because the supply of parts such as existing DP-10, gasket due to steam leak is also over. Because it became slightly big swing, it is exposed. Except for electrical wiring, it was installed at DIY.
This review is about item#34665434.
For replacement with existing products
5
From Japan
On 2015-05-01 16:36:09
There is no particular problem.
This review is about item#34665452.

Related Products