Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Pumping Capability (m) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions A (mm) Load Rating (t) ESCO Part Number Weight (kg) Handle Length D (mm) Minimnum Distance between Hooks H (mm) Manual Pulling Force (kg) Chain Wire Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Pumping Capability (m) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions A (mm) Load Rating (t) ESCO Part Number Weight (kg) Handle Length D (mm) Minimnum Distance between Hooks H (mm) Manual Pulling Force (kg) Chain Wire Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 70 73 20 94.5 0.25 - 2 158 245 28 4 1PC 1 SPII250kg 34665583 149.99 SGD
In stock
1.5 280 116 38 205 3.2 - - 380 475 33 - 1PC 1 SPII3200kg 34665653 589.99 SGD
Shipped after 2018-05-29
1.5 280 116 40 205 6.3 - - 380 610 33 - 1PC 1 SPII6300kg 34665662 919.99 SGD
Shipped after 2018-05-30
1.5 175 110 36 193 2 - - 380 410 31 8 1PC 1 SPII2000kg 34665644 539.99 SGD
Shipped after 2018-05-29
1.5 125 89 23 114 0.5 EA988AG-0.5 5 278 295 35 5 1PC 1 SP[II]500kg 34665592 219.99 SGD
In stock
1.5 118 95 23 152 0.5 - 5 250 295 28 5 1PC 1 SP[II]500kgG 34665601 269.99 SGD
In stock
1.5 128 91 26 148 0.8 - 6 278 310 25 5.6 1PC 1 SP[II]800kg 34665617 299.99 SGD
In stock
1.5 128 91 31 148 1 - 6.5 278 320 31 5.6 1PC 1 SP[II]1000kg 34665626 319.99 SGD
In stock
1.5 145 106 36 175 1.6 - 10 380 385 31 7.1 1PC 1 SP[II]1600kg 34665635 379.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Facility maintenance time
5
From Japan
On 2016-08-16 20:15:02
It is small and easy to use. I wonder about durability but what happens?
This review is about item#34665583.
Pick up luggage
5
From Japan
On 2015-10-28 19:06:36
Compact and easy to use
This review is about item#34665583.
Pick up of generators etc.
5
From Japan
On 2015-10-28 12:29:06
Light and easy to use
This review is about item#34665583.
Insertion work of large caliber PV pipe
1
From Japan
On 2015-05-19 18:40:49
The lever does not work after 2nd use and it can not be used. I threw it away. I will not buy it again.
This review is about item#34665592.
Used for a bit, for piping fixation and flange face matching for a slightly larger flange
5
From Japan
On 2014-09-19 17:08:31
As soon as I started using it, the fixing pin of the UP - DOWN switching lever has come off. (It is poor.) Others are comfortable.
This review is about item#34665583.
Loading and unloading of generators etc.
4
From Japan
On 2013-07-13 22:40:29
I bought it for private use We had to use electric wire stretcher for electric construction due to lack of manpower for loading and unloading heavy objects, but because there was sometimes inconvenient it changed to a lever hoist and it was a correct answer We briefly mentioned 120kg welding machine It will be a bit lighter if the body is made cheaper and still better.
This review is about item#34665592.
For tightening of materials loaded on truck
5
From Japan
On 2013-06-12 10:45:35
It is unnecessary to say that load-unloading can be done with one touch and it is very easy to use if the service life is long.
This review is about item#34665592.

Related Products