Buy more than* S$200* and get FREE SHIPPING

Welding Pipe Joint, Black)90 Degree Long Elbow

4.50 (12)
Material
SGP
Type
GS
...see all>
Product Options
ADD TO CART
Inner Diameter ID (phi mm) Outside Diameter OD (phi mm) Nominal Diameter (A) Thickness T (mm) Dimension F (mm) Nominal Diameter (B) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter ID (phi mm) Outside Diameter OD (phi mm) Nominal Diameter (A) Thickness T (mm) Dimension F (mm) Nominal Diameter (B) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.1 21.7 15 2.8 38.1 1/2 0.078 1PC 1 90EL 34667236 5.99 SGD
In stock
21.6 27.2 20 2.8 38.1 3/4 0.100 1PC 1 90EL 34667245 5.99 SGD
In stock
27.6 34.0 25 3.2 38.1 1 0.146 1PC 1 90EL 34667254 6.99 SGD
In stock
35.7 42.7 32 3.5 47.6 1 1/4 0.252 1PC 1 90EL 34667263 6.99 SGD
In stock
41.6 48.6 40 3.5 57.2 1 1/2 0.350 1PC 1 90EL 34667272 6.99 SGD
In stock
52.9 60.5 50 3.8 76.2 2 0.634 1PC 1 90EL 34667281 11.99 SGD
In stock
67.9 76.3 65 4.2 95.3 2 1/2 1.12 1PC 1 90EL 34667297 17.99 SGD
Shipped after 2018-01-22
80.7 89.1 80 4.2 114.3 3 1.58 1PC 1 90EL 34667306 22.99 SGD
In stock
105.3 114.3 100 4.5 152.4 4 2.91 1PC 1 90EL 34667315 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Used for handrails
4
From Japan
On 2017-04-05 15:37:56
I am satisfied. Thank you very much. I also want to purchase.
This review is about item#34667263.
Muffler making
5
From Japan
On 2016-02-14 15:26:04
I am satisfied with both making and thickness
This review is about item#34667272.
Repair of piping
5
From Japan
On 2013-05-17 19:17:03
The same item was purchased cheaper than the local material shop. Usability was exactly the same.
This review is about item#34667245.
Wood stove chimney
2
From Japan
On 2013-04-05 03:00:22
In fact I was hoping for an elbow which was slightly smaller than Kole, so it was compromised and it became this 101φ elbow lineup.
This review is about item#34667315.
Production of automobile parts
5
From Japan
On 2013-04-04 09:08:08
Shipping on that day is very helpful. Please also put 90A in the lineup by all means. Also at 45 ° elbow.
This review is about item#34667306.
Handrail processing
5
From Japan
On 2013-03-21 13:27:13
It was able to be used without problems.
This review is about item#34667254.
handrail
5
From Japan
On 2013-01-17 13:16:09
You can process easily without using a vendor.
This review is about item#34667272.
Handrail production
4
From Japan
On 2012-12-03 17:45:35
Accuracy is no problem, I think that this price is worth it. Worrying a bit is a little rough surface.
This review is about item#34667254.
Welding of gas pipe
4
From Japan
On 2012-04-30 15:40:16
I could buy the price 20% to 30% cheaper
This review is about item#34667254.
Trisaku making
5
From Japan
On 2012-03-15 13:04:13
I was worried because the amount was cheap, but I could use it without any problems, unlike what I usually use. Since it was in a bag one by one, it is just right as it buys them as inventory.
This review is about item#34667254.

Related Products