Buy more than* S$200* and get FREE SHIPPING

Welding Pipe Fitting Black Concentric Reducer

5.00 (1)
Caution
Outer and inner dimension shows a large diameter side.
Material
SGP
...see all>
Product Options
ADD TO CART
Type Weight (kg) Inner Diameter ID (phi mm) Outside Diameter OD (phi mm) Nominal Diameter (A) Thickness T (mm) Nominal Diameter (B) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (kg) Inner Diameter ID (phi mm) Outside Diameter OD (phi mm) Nominal Diameter (A) Thickness T (mm) Nominal Diameter (B) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
GS 1.17 105.3 114.3 100x80 4.5 4x3 101.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RC 34668121 19.99 SGD
Shipped after 2018-06-29
- - 105.3 114.3 100x50 4.5 4x2 101.6   1PC 1 RC 34668103 27.99 SGD
Shipped after 2018-06-28
- - 41.6 48.6 40x20 3.5 1 1/2x3/4 63.5   1PC 1 RC 34667936 9.99 SGD
Shipped after 2018-06-28
- 0.232 41.6 48.6 40x15 3.5 1 1/2x1/2 63.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RC 34667927 10.99 SGD
Shipped after 2018-06-28
- - 105.3 114.3 100x65 4.5 4x2 1/2 101.6   1PC 1 RC 34668112 27.99 SGD
Shipped after 2018-06-28
- - 52.9 60.5 50x25 3.8 2x1 76.2   1PC 1 RC 34667972 12.99 SGD
Shipped after 2018-06-28
- - 80.7 89.1 80x40 4.2 3x1 1/2 88.9   1PC 1 RC 34668067 19.99 SGD
Shipped after 2018-06-28
- - 27.6 34.0 25x15 3.2 1x1/2 50.8   1PC 1 RC 34667884 11.99 SGD
Shipped after 2018-06-28
- - 105.3 114.3 100x40 4.5 4x1 1/2 101.6   1PC 1 RC 34668094 32.99 SGD
Shipped after 2018-06-28
- - 27.6 34.0 25x20 3.2 1x3/4 50.8   1PC 1 RC 34667893 11.99 SGD
Shipped after 2018-06-28
- - 41.6 48.6 40x32 3.5 1 1/2x1 1/4 63.5   1PC 1 RC 34667954 6.99 SGD
In stock
- - 21.6 27.2 20x15 2.8 3/4x1/2 38.1   1PC 1 RC 34667875 6.99 SGD
In stock
- 0.154 35.7 42.7 32x25 3.5 1 1/4x1 50.8   1PC 1 RC 34667911 6.99 SGD
In stock
- - 41.6 48.6 40x25 3.5 1 1/2x1 63.5   1PC 1 RC 34667945 11.99 SGD
Shipped after 2018-06-28
- - 52.9 60.5 50x20 3.8 2x3/4 76.2   1PC 1 RC 34667963 12.99 SGD
Shipped after 2018-06-28
- - 67.9 76.3 65x32 4.2 2 1/2x1 1/4 88.9   1PC 1 RC 34668015 16.99 SGD
Shipped after 2018-06-28
- - 80.7 89.1 80x32 4.2 3x1 1/4 88.9   1PC 1 RC 34668051 21.99 SGD
Shipped after 2018-06-28
- - 35.7 42.7 32x20 3.5 1 1/4x3/4 50.8   1PC 1 RC 34667902 11.99 SGD
Shipped after 2018-06-28
- - 67.9 76.3 65x25 4.2 2 1/2x1 88.9   1PC 1 RC 34668006 19.99 SGD
Shipped after 2018-06-28
GS 0.364 52.9 60.5 50 x 32 3.8 2x1 1/4 76.2   1PC 1 RC 34667981 7.99 SGD
In stock
GS 0.364 52.9 60.5 50x40 3.8 2x1 1/2 76.2   1PC 1 RC 34667997 7.99 SGD
In stock
GS 0.594 67.9 76.3 65x40 4.2 2 1/2X1 1/2 88.9   1PC 1 RC 34668024 11.99 SGD
In stock
GS 0.594 67.9 76.3 65x50 4.2 2 1/2X2 88.9   1PC 1 RC 34668033 11.99 SGD
In stock
GS 0.725 80.7 89.1 80x50 4.2 3x2 88.9   1PC 1 RC 34668076 12.99 SGD
Shipped after 2018-07-04
GS 0.725 80.7 89.1 80x65 4.2 3x2 1/2 88.9   1PC 1 RC 34668085 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to make car muffler
5
From Japan
On 2018-01-22 14:38:18
Although it has weight and thickness compared with the iron pipe, it was only for welding and welding was possible without even opening the hole even with amateur welding.
This review is about item#34667954.

Related Products