Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Critical Thickness (mm) Dimensions E1(mm) Nominal Diameter (A) Weight (kg) Type Inner Diameter ID (phi mm) Outside Diameter OD (phi mm) Thickness T (mm) Dimensions E (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Critical Thickness (mm) Dimensions E1(mm) Nominal Diameter (A) Weight (kg) Type Inner Diameter ID (phi mm) Outside Diameter OD (phi mm) Thickness T (mm) Dimensions E (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SGP - - - - - 16.1 21.7 2.8 25.4 1/2 1PC 1 CAP 34668392 16.99 SGD
Shipped after 2018-01-31
SGP - - 32 0.141 - 35.7 42.7 3.5 38.1 1.25 1PC 1 CAP 34668426 11.99 SGD
In stock
SGP 7.6 63.5 80 - - 80.7 89.1 4.2 50.8 3 1PC 1 CAP 34668462 24.99 SGD
In stock
SGP 5.5 44.5 50 0.228 GS 52.9 60.5 3.8 38.1 2 1PC 1 CAP 34668444 12.99 SGD
In stock
SGP - - 20 0.048 GS 21.6 27.2 2.8 25.4 3/4 1PC 1 CAP 34668401 10.99 SGD
In stock
SGP - - 25 0.103 GS 27.6 34.0 3.2 38.1 1 1PC 1 CAP 34668417 10.99 SGD
In stock
SGP - - 40 0.162 GS 41.6 48.6 3.5 38.1 1 1/2 1PC 1 CAP 34668435 11.99 SGD
In stock
- 7.0 50.8 65 0.339 GS 67.9 76.3 4.2 38.1 2 1/2 1PC 1 CAP 34668453 16.99 SGD
In stock
SGP 8.6 76.2 100 0.877 GS 105.3 114.3 4.5 63.5 4 1PC 1 CAP 34668471 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
To take a mold
5
From Japan
On 2017-06-25 11:32:37
I used it to take a mold, but I did not change anything even if it was strongly hit with heat, I thought that it was a good thing with regard to strength
This review is about item#34668392.
Auto parts
2
From Japan
On 2015-04-17 08:57:48
Since the surface treatment is fine unevenness, it is regrettable that you must cut it when painting
This review is about item#34668435.

Related Products