Buy more than* S$200* and get FREE SHIPPING

Electric Screwdriver Socket, For Impact Driver

3.50 (2)
Purpose
Construction, civil engineering, timber, steel, etc.You can work more efficiently with electric and rechargeable drills., Construction, civil engineering, timber, steel, etc.You can work more efficiently with electric and rechargeable drills.
Effective Length l (mm)
60
Shaft Diameter (phi mm)
6.35
...see all
Product Options
ADD TO CART
Weight (g) Size (mm) Overall Length L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Opposite Side Dimension(mm) Socket Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size (mm) Overall Length L (mm) TRUSCO Part Number 2014 TRUSCO Published Page Opposite Side Dimension(mm) Socket Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 21 120 311-0559 2-0221 21 28 1PC 1 OPS006 34676327 13.58 SGD
In stock
- 8 110 311-0583 - - - 1PC 1 OPS012 34676257 9.91 SGD
In stock
- 10 110 311-0494 - - - 1PC 1 OPS000 34676266 10.43 SGD
In stock
- 12 110 311-0508 - - - 1PC 1 OPS001 34676275 10.76 SGD
In stock
- 13 110 311-0516 - - - 1PC 1 OPS002 34676284 11.48 SGD
In stock
100 14 110 311-0524 - - 20 1PC 1 OPS003 34676293 12.19 SGD
In stock
140 17 110 311-0532 - - 24 1PC 1 OPS004 34676302 12.94 SGD
In stock
160 19 120 311-0541 - - 26 1PC 1 OPS005 34676311 13.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Use at work
5
From Japan
On 2016-10-30 17:58:11
I want a little more long-lasting has been very useful because it uses at work
This review is about item#34676266.
Architectural hardware bolts
2
From Japan
On 2016-06-09 08:18:03
Architectural hardware installation of the completion of framework date, the base is broken in the morning at 18V impact use. 18V is the following general use for.
This review is about item#34676311.

Related Products