Buy more than* S$200* and get FREE SHIPPING

Welding Pipe Joint, Stainless)90 Degree Short Elbow

3.33 (3)
Material
SUS304W
...see all>
Product Options
ADD TO CART
Outside Diameter OD (phi mm) Nominal Diameter (A) Thickness T (mm) Dimension F (mm) Nominal Diameter (B) Weight (kg) Type Inner Diameter ID (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter OD (phi mm) Nominal Diameter (A) Thickness T (mm) Dimension F (mm) Nominal Diameter (B) Weight (kg) Type Inner Diameter ID (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42.7 32 2.8 31.8 1.1 / 4 0.137 SCH10 37.1 1PC 1 90ES 34674306 12.99 SGD
In stock
48.6 40 2.8 38.1 1.5 0.189 - 43 1PC 1 90ES 34674315 14.99 SGD
In stock
89.1 80 3.0 76.2 3 - - 83.1 1PC 1 90ES 34674342 49.99 SGD
In stock
76.3 65 3.0 63.5 2.5 - - 70.3 1PC 1 90ES 34674333 34.99 SGD
Shipped after 2018-01-22
114.3 100 3.0 101.6 4 - - 108.3 1PC 1 90ES 34674351 78.99 SGD
In stock
34.0 25 2.8 25.4 1 0.086 SCH10 28.4 1PC 1 90ES 34674297 10.99 SGD
In stock
60.5 50 2.8 50.8 2 0.318 SCH10 54.9 1PC 1 90ES 34674324 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Pressure system
1
From Japan
On 2014-04-03 14:46:11
The wall thickness was 3, 2 mm. It was written as 2, 8 mm and it was not possible to use it although it purchased it.
This review is about item#34674297.
Piping work
5
From Japan
On 2013-09-05 11:00:35
If you can do it, please also sell 125 A or more.
Welding to equipment
4
From Japan
On 2012-03-03 13:23:49
Although the performance of the product itself, feeling of use is no problem, shipment after ordering is too late. I think that it is a standard product, but can not you ship a little more quickly?
This review is about item#34674306.

Related Products