Buy more than* S$200* and get FREE SHIPPING

Welding Pipe Joint, Stainless)90 Degree Concentric Pipe

5.00 (1)
Material
SUS304W
...see all>
Product Options
ADD TO CART
Weight (kg) Type Inner Diameter ID (phi mm) Outside Diameter OD (phi mm) Nominal Diameter (A) Thickness T (mm) Nominal Diameter (B) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Type Inner Diameter ID (phi mm) Outside Diameter OD (phi mm) Nominal Diameter (A) Thickness T (mm) Nominal Diameter (B) Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 108.3 114.3 100x50 3.0 4x2 101.6   1PC 1 RC 34675024 48.61 SGD
Shipped after 2017-11-27
- - 108.3 114.3 100x65 3.0 4x2 1/2 101.6   1PC 1 RC 34675033 44.49 SGD
Shipped after 2017-11-27
- - 23.0 27.2 20x15 2.1 3/4x1/2 38.1   1PC 1 RC 34674841 18.02 SGD
Shipped after 2017-11-28
- - 43.0 48.6 40x32 2.8 1 1/2x1 1/4 63.5   1PC 1 RC 34674927 22.90 SGD
Shipped after 2017-11-27
- - 54.9 60.5 50x32 2.8 2x1 1/4 76.2   1PC 1 RC 34674945 20.50 SGD
Shipped after 2017-11-27
- - 37.1 42.7 32x25 2.8 1 1/4x1 50.8   1PC 1 RC 34674893 19.02 SGD
Shipped after 2017-11-27
- - 43.0 48.6 40x20 2.8 1 1/2x3/4 63.5   1PC 1 RC 34674902 17.35 SGD
Shipped after 2017-11-27
- - 43.0 48.6 40x25 2.8 1 1/2x1 63.5   1PC 1 RC 34674911 17.35 SGD
Shipped after 2017-11-27
- - 54.9 60.5 50x40 2.8 2x1 1/2 76.2   1PC 1 RC 34674954 20.65 SGD
In stock
0.432 - 70.3 76.3 65x32 3 2 1/2x1 1/4 88.9   1PC 1 RC 34674963 25.54 SGD
In stock
- - 70.3 76.3 65x40 3.0 2 1/2x1 1/2 88.9   1PC 1 RC 34674972 29.34 SGD
Shipped after 2017-11-27
0.525 - 83.1 89.1 80x40 3 3x1 1/2 88.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RC 34674997 30.10 SGD
Shipped after 2017-11-27
- - 83.1 89.1 80x50 3.0 3x2 88.9   1PC 1 RC 34675006 35.09 SGD
Shipped after 2017-11-27
- - 28.4 34.0 25x15 2.8 1x1/2 50.8   1PC 1 RC 34674857 18.02 SGD
Shipped after 2017-11-28
- - 28.4 34.0 25x20 2.8 1x3/4 50.8   1PC 1 RC 34674866 13.65 SGD
Shipped after 2017-11-27
- - 37.1 42.7 32x15 2.8 1 1/4x1/2 50.8   1PC 1 RC 34674875 14.51 SGD
Shipped after 2017-11-28
- - 37.1 42.7 32x20 2.8 1 1/4x3/4 50.8   1PC 1 RC 34674884 14.51 SGD
Shipped after 2017-11-27
- - 83.1 89.1 80x65 3.0 3x2 1/2 88.9   1PC 1 RC 34675015 35.09 SGD
Shipped after 2017-11-27
0.273 SCH10 54.9 60.5 50x25 2.8 2x1 76.2   1PC 1 RC 34674936 20.65 SGD
In stock
0.432 SCH10 70.3 76.3 65x50 3.0 2 1/2x2 88.9   1PC 1 RC 34674981 25.82 SGD
In stock
0.790 SCH10 108.3 114.3 100x80 3.0 4x3 101.6   1PC 1 RC 34675042 45.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Creation of exhaust manifold
5
From Japan
On 2017-05-06 19:15:10
It is better to have thin handling SCH 5S and SU fittings that are easy to use at prices that are relatively easy to purchase
This review is about item#34674936.

Related Products