Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Solid Color Number Tag, 5 Pack

4.45 (11)
Number of Holes
1
Thickness (mm)
2.5
...see all>
Product Options
ADD TO CART
Hole Diameter (phi mm) Color Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Diameter (phi mm) Color Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 3 Red 45x30 Styrol 1Pack(5Sheet) 1 CR-BG35-R 34675532 1.99 SGD
In stock
About 3 Blue 45x30 Styrol 1Pack(5Sheet) 1 CR-BG35-BL 34675541 1.99 SGD
In stock
Approx. 3 Green 45x30 Styrene 1Pack(5Sheet) 1 CR-BG35-G 34675557 1.99 SGD
In stock
Approx. 3 Yellow 45x30 Styrene 1Pack(5Sheet) 1 CR-BG35-Y 34675566 1.99 SGD
In stock
About 3 Azure 45x30 Styrol 1Pack(5Sheet) 1 CR-BG35-SB 34675575 1.99 SGD
In stock
About 3 Pink 45x30 Styrol 1Pack(5Sheet) 1 CR-BG35-PI 34675584 1.99 SGD
In stock
About 3 White 45x30 Styrol 1Pack(5Sheet) 1 CR-BG35-W 34675593 1.99 SGD
In stock
About 4 Red 60x40 Styrol 1Pack(5Sheet) 1 CR-BG45-R 34675602 2.99 SGD
In stock
About 4 Blue 60x40 Styrene 1Pack(5Sheet) 1 CR-BG45-BL 34675611 2.99 SGD
In stock
About 4 Green 60x40 Styrene 1Pack(5Sheet) 1 CR-BG45-G 34675627 2.99 SGD
In stock
About 4 Yellow 60x40 Styrol 1Pack(5Sheet) 1 CR-BG45-Y 34675636 2.99 SGD
In stock
About 4 Azure 60x40 Styrene 1Pack(5Sheet) 1 CR-BG45-SB 34675645 2.99 SGD
In stock
About 4 Pink 60x40 Styrol 1Pack(5Sheet) 1 CR-BG45-PI 34675654 2.99 SGD
In stock
About 4 White 60x40 Styrol 1Pack(5Sheet) 1 CR-BG45-W 34675663 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Used as locker key number tag
5
From Japan
On 2018-04-23 14:37:21
I think it is better to be able to buy from 5 sheets. I use it as a key number tag of a locker, but once it is made it is not necessary for a large amount so it is helpful to buy five at a time.
This review is about item#34675584.
household use
5
From Japan
On 2018-02-06 00:01:48
I bought it similarly as a ticket. Use it with the key.
This review is about item#34675541.
Amateur radio work
5
From Japan
On 2017-07-29 10:25:07
I use it as a knob of my own Morse Electric key. It is good because it is easy to process.
This review is about item#34675557.
Machine identification
5
From Japan
On 2017-05-24 14:33:15
I put a Tepra on the packaging, but since it is packed in the front and back, it sometimes sticks to the back. I think whether it is good if packing direction is unified.
This review is about item#34675663.
Put the number and deliver it to the customer
5
From Japan
On 2016-04-29 08:44:35
It was saved because local people could not get it in a hurry.
This review is about item#34675566.
On the machine
3
From Japan
On 2016-04-28 17:37:10
Is no problem
This review is about item#34675663.
Identification of fuel can
3
From Japan
On 2015-08-17 18:33:19
We stain colored plastic tags with gasoline: red, diesel oil: yellow, heavy oil: green, kerosene: white, etc. with stainless steel wire rings so that the contents of the fuel can can be understood quickly. This plastic number card is reasonable in size, not in the way, it is handy with a hole through which the wire passes. Because of its rough handling, some of them have already broken, but they are inexpensive so they do not bother me.
This review is about item#34675663.
Used as faucet tag
5
From Japan
On 2014-04-01 17:07:23
I searched it at the home center, but I am saved because this size is not quite satisfactory.
This review is about item#34675663.
Circuit display of cable etc.
4
From Japan
On 2013-07-19 20:37:20
If this tag fails to write with magic ink etc. If you use thinner etc., the letters will disappear but the main body will melt a little and become dirty. In such a case, you can clean it by polishing the surface with a compound. Cleanser is OK instead of compound. I am using kite strings for installation.
This review is about item#34675593.
When handing the key to the contractor, the company name and phone number are entered.
5
From Japan
On 2012-02-08 08:42:04
Until now, because I went out to the stationery shop and bought it was a burden. It is an advantage that the goods are not changed at all and the price is cheap.
This review is about item#34675593.

Related Products