Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Through Hole Spiral Tap

4.25 (4)
Caution
Shank length is only for reference. Tap limit does not necessarily guarantee thread accuracy.
Pricision
P2
Material
High-speed-tool-steel (HSS-E) oxidation treatment
...see all>
Product Options
ADD TO CART
Shank Diameter Ds (mm) Dimensions ln (mm) Dimensions ls (mm) Screw Length l (mm) Overall Length L (mm) Screw Diameter Pitch TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter Ds (mm) Dimensions ln (mm) Dimensions ls (mm) Screw Length l (mm) Overall Length L (mm) Screw Diameter Pitch TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 14 26 9 46 M3 0.5 333-7073 1PC 1 SU+SL P2 M3x0.5 34691946 9.99 SGD
In stock
5 17 29 11 52 M4 0.7 333-7081 1PC 1 SU+SL P2 M4x0.7 34691955 9.99 SGD
In stock
5.5 22 33 13 60 M5 0.8 333-7090 1PC 1 SU+SL P3 M5x0.8 34691964 9.99 SGD
In stock
6 26 33 15 62 M6 1 333-7103 1PC 1 SU+SL P2 M6x1 34691973 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Installation of BOX on stainless steel plate
4
From Japan
On 2016-10-14 17:18:58
I processed it with a 3.3 mm pilot hole and opened this throw with a throwing electric dollar but it was tapped cleanly without problems. I do not yet understand the durability, but I think whether it is good.
This review is about item#34691955.
Tap processing
5
From Japan
On 2016-01-30 20:54:24
I can feel crisp. I am using OSG and YAMAWA, but I am satisfied because it is instant delivery and cheap. Because it is a hand tap, it is robust and useful.
This review is about item#34691955.
Tap processing
3
From Japan
On 2015-03-30 14:19:39
Rice cakes are not so complicated.
This review is about item#34691955.
Stainless steel tapping process
5
From Japan
On 2014-10-17 17:08:35
I have used various stainless steel for TAP processing, but it has stopped running immediately. Most of this TAP does not go away. I do not think that all the sizes are right now, so I want Long TAP and all sizes.
This review is about item#34691955.

Related Products