Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet Holder, Round

4.67 (3)
Caution
Keep away from clocks and PCs., Keep away from clocks and PCs.
Purpose
Can be used as material such as steel plates, molds, jigs, tools, etc., Can be used as material such as steel plates, molds, jigs, tools, etc.
Material
Anisotropic ferrite magnet
Accessories
Double sided tape
...see all>
Product Options
ADD TO CART
Inner Diameter (mm) Magnetic Flux Density Dimensions (Diameter phi x Thickness) (mm) Adsorption Ability (N) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (mm) Magnetic Flux Density Dimensions (Diameter phi x Thickness) (mm) Adsorption Ability (N) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.110T 18x5 9.8 6 1Pack(4PC) 1 18R 34675733 4.99 SGD
Shipped after 2018-06-25
3.4 0.114T 20x4 19 6 1Pack(4PC) 1 20R 34675742 5.99 SGD
Shipped after 2018-06-25
- 0.115T 24x5 29 10 1Pack(4PC) 1 24R 34675751 5.99 SGD
Shipped after 2018-06-25
- 0.120T 36x7 68 35 1PC 1 36R 34675767 3.99 SGD
Shipped after 2018-06-25
M4p0.7 0.130T 44x8 98 54 1PC 1 44R 34675776 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Fastening of equipment
4
From Japan
On 2016-12-01 18:35:29
Adsorption power is pretty good. I think that it is better if there are various screw sizes.
This review is about item#34675776.
Magnet accessories for whiteboard
5
From Japan
On 2014-05-13 08:54:13
There is a suction power for the size. It is enough to stop the paper on the whiteboard.
This review is about item#34675742.
Fix POP
5
From Japan
On 2013-02-12 10:35:00
Compared to the same amount of magnets, cost performance is high, the holder concentrates the magnetic force, so the bonding strength is high. Since a double-sided tape with a sponge is attached to the holder, there is no need to arrange and prepare separately, and the strength of the tape is also high. Ideal items for both price and spec for use such as POP fixation.
This review is about item#34675751.

Related Products