Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet Holder, Square

4.00 (2)
Caution
Keep away from clocks and PCs., Keep away from clocks and PCs.
Purpose
Can be used as material such as steel plates, molds, jigs, tools, etc., Can be used as material such as steel plates, molds, jigs, tools, etc.
Material
Anisotropic ferrite magnet
Accessories
Double sided tape
...see all>
Product Options
ADD TO CART
Weight (g) Thickness (mm) Inner Diameter (mm) Magnetic Flux Density Main Part Dimension (mm) Adsorption Ability (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Thickness (mm) Inner Diameter (mm) Magnetic Flux Density Main Part Dimension (mm) Adsorption Ability (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 4 - 0.110T [Y]20x8 9.8 1Pack(4PC) 1 20L 34675672 5.99 SGD
In stock
6 5.5 - 0.110T [Y]24x14 19 1Pack(4PC) 1 24L 34675681 6.99 SGD
In stock
20 6.5 4.7 0.120T [Y]25.5x23.5 58 1Pack(3PC) 1 25L 34675697 6.99 SGD
In stock
45 7 - 0.160T 45x30 147 1Pack(2PC) 1 45L 34675706 10.99 SGD
In stock
120 13 - 0.220T 49x41 196 1PC 1 49L 34675715 10.99 SGD
In stock
48 7 - 0.160T 60x24 147 1Pack(2PC) 1 60L 34675724 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Black ink
3
From Japan
On 2014-07-25 23:22:48
Perhaps it was better to have stronger magnetic force. The size is exactly right.
This review is about item#34675706.
It was perfect
5
From Japan
On 2014-07-15 15:34:02
The magnetic force was also strong and it was perfect.
This review is about item#34675681.

Related Products