Buy more than* S$200* and get FREE SHIPPING

Clipboard

4.58 (19)
Material
General cross pasting
...see all>
Product Options
ADD TO CART
Length (mm) Type Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Type Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
148 Horizontal B6 202 1PC 1 Yoha- 22N 34678734 3.99 SGD
In stock
168 Horizontal A5 230 1PC 1 Yoha- 21N 34678725 4.99 SGD
In stock
207 Horizontal B5 282 1PC 1 Yoha -20 34678716 5.99 SGD
In stock
235 Horizontal A4 322 1PC 1 Horizontal- 23 35765554 5.99 SGD
In stock
282 Horizontal B4 389 1PC 1 Yoha- 24 34678752 7.99 SGD
In stock
322 Horizontal A3 445 1PC 1 Horizontal- 43 35765624 8.99 SGD
In stock
282 Vertical B5 207 1PC 1 Horizontal- 25 34678761 5.99 SGD
In stock
230 Vertical A5 168 1PC 1 Yoha- 26N 34678777 4.99 SGD
In stock
322 Vertical A4 235 1PC 1 Horizontal- 28 35765606 5.99 SGD
In stock
202 Vertical B6 148 1PC 1 Yoha- 27N 34678786 3.99 SGD
In stock
389 Vertical B4 282 1PC 1 Yoha- 29 34678804 7.99 SGD
In stock
445 Vertical A3 322 1PC 1 Horizontal- 48 34678822 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 15
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.58
19 Customer Reviews
The reviews are automatic translation.
While holding a car while driving a document
5
From Japan
On 2018-02-07 15:29:44
When arranging several boards, the hook of the board just above the clip part will come in and it will be nicely aligned.
This review is about item#35765554.
Delivery of slip · delivery note
2
From Japan
On 2018-01-19 17:51:25
When ordering, it was hard to understand longitudinal use and sideways use. I made a mistake and ordered.
This review is about item#34678734.
Signature stamping work.
5
From Japan
On 2017-09-21 02:55:02
Currently we are using the product horizontally, but since the feeling of use was good, I decided to purchase a vertical (vertical) product that does not matter to my dominant hand. I think that it is not an incompleteness of Monotaro but it seems that it is slightly dirty (to the extent that it is not bothersome) slightly on the surface, so the selling maker (Mr. Kokuyo) sends it to the vinyl bag at the time of delivery I thought that it would be even better if you devised such as putting in.
This review is about item#35765606.
When filling out slips
5
From Japan
On 2017-09-04 14:44:25
Although I also searched for at home center etc., I did not have a board of "A5 sideways" and was in trouble. I searched by Monatarou in no good, I found it easily easily! (^ ^;;) As expected it is Mr. Mon! There is no problem at all in terms of product. It may be very easy to use ☆
This review is about item#34678725.
Work while looking at A3 drawing
5
From Japan
On 2017-06-05 13:59:03
Most of the customers are kept in A3 drawing. Since it is not kept in PC etc. as data when it becomes quite old drawing, I will copy it to A3 paper. If you just pinch A3 paper, you can use a clear file, but this is the best to work while turning.
This review is about item#34678822.
For field work
3
From Japan
On 2016-04-06 16:46:24
Although it is hard to see, it seems to be nice to use it with a penholder.
This review is about item#34678777.
Daily document management
5
From Japan
On 2016-02-05 17:27:01
When going out, it is brought from the office into the vehicle all day, so it is in the car all day, so the A5 is just fine for the document because it becomes an obstacle with more than necessary size. The penholder is also integrated. ○
This review is about item#34678777.
Easy survey on site, survey dimensioning
4
From Japan
On 2015-04-04 23:32:50
I used the material of the old type paper as it is across the drawing Although it became dirty, such as being stained with rain, it has been strong and lasting long. There is no worry about spots because the resin is stuck on this time, but since it can not be used if it breaks with ultraviolet rays, it is a problem as to how far it can be tolerable, so this attachment is also a tool, so attachment will come out I would like to use it for a long time. The force of the clip is a bit weaker. The more paper you get, the stronger the clip you want.
This review is about item#35765624.
On site meeting
5
From Japan
On 2015-02-27 13:27:10
A4 size is being sold, but it was saved because I was looking for A3 size. I am saving with a big size
This review is about item#35765624.
To write things
5
From Japan
On 2014-10-09 16:08:07
Binder part has been improved than Mukai-son's!
This review is about item#35765624.

Related Products