Buy more than* S$200* and get FREE SHIPPING

Square Mailing Tube

4.00 (1)
Peak Height (mm)
20
Material
Craft ball
Specification
With durable Tabs
...see all
Product Options
ADD TO CART
Inner Diameter (phi mm) Storable Sheet Number Wastepaper Blending Ratio (%) Storage Size Outside Dimension (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Storable Sheet Number Wastepaper Blending Ratio (%) Storage Size Outside Dimension (mm) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
86 Tracing paper / 80-160 blueprint / 40 80% cylindrical outer box B1 drawings 752 88 1PC 1 Se -R133 34679102 10.13 SGD
Shipped after 2017-09-25
60 Tracing paper / 50-100 Blueprint / 25 80% out-cylinder box A2 drawing 452 62 1PC 1 Se -R111 34679084 6.06 SGD
In stock
86 Tracing paper / 80-160 Blueprint / 40 80% out-cylinder box A1 drawing 622 88 1PC 1 Se -R132 34679093 8.60 SGD
In stock
86 Tracing paper / 80-160 Blueprint / 40 80% out-cylinder box A0 drawings 902 88 1PC 1 Se -R134 34679111 11.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To send goods.
4
From Japan
On 2014-04-08 18:07:03
When it arrives, is it a bit weak? I thought, but when assembling it, it seems quite strong, I was relieved. However, my overseas friends use a cylinder with a triangular prism shape, I think that it is more secure and that strength can be secured. I would like to buy a cylinder of triangular prism in Japan, if sold out! I think.
This review is about item#34679102.

Related Products