Buy more than* S$200* and get FREE SHIPPING

Clipboard

4.75 (8)
Green Purchasing Law
Compatible
Storable Sheet Number
About 30
Material (binding tool)
Steel
Material (cover)
Olefin material
Core Material
Recycled paper
Height (mm)
320
Size
A4 vertical type Blue
Thickness (mm)
15
Width (mm)
235
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 AO 308 BF 34675961 4.99 SGD
Shipped after 2018-04-23
Gray 1PC 1 308BF Kure 34675977 4.99 SGD
Shipped after 2018-04-23
Black 1PC 1 308BF Kure 34675986 4.99 SGD
Shipped after 2018-04-23
Pink 1PC 1 308BF Kure 34675995 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
During inspection work after going to the factory
5
From Japan
On 2017-10-31 17:04:53
The board is firm and solid, and it is light. Color is also pink and cute for girls. Even if it gets dirty it can easily be taken out if you wipe it off.
This review is about item#34675995.
Paperwork
3
From Japan
On 2017-01-02 10:22:46
I think that pink is conspicuous, but I think that it can not be said that the clip and the board are well-known manufacturer quality.
This review is about item#34675995.
In affairs
5
From Japan
On 2016-02-05 17:34:58
The four corners are firmer than I thought.
This review is about item#34675961.
Paperwork
5
From Japan
On 2016-01-11 17:37:52
I am satisfied with reasonable price.
This review is about item#34675986.
Work instructions etc.
5
From Japan
On 2014-06-17 08:49:59
Slightly soft but satisfactory from the price
This review is about item#34675977.
It is used to classify shipping items for each course.
5
From Japan
On 2014-04-08 13:52:56
Previously used for shipping charge and delivery charge on the same black board, it was often taken out by board, but by introducing pastel color, it became possible to use separately firmly It was. Since pink is not a color in the workplace, it can be an accent.
This review is about item#34675995.
Fixing documents
5
From Japan
On 2013-07-08 10:01:50
It was a solid making.
This review is about item#34675961.
work instruction
5
From Japan
On 2013-03-21 11:48:41
It was a cheap but solid one. It is reinforced so that the corner is not crushed ○
This review is about item#34675977.

Related Products