Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Desk Tray

5.00 (1)
Green Purchasing Law
Compatible
Material (cover)
Olefin material
Dimensions (Width W x Depth D x Height H) (mm)
265x345x65
Inside Dimension (mm)
58 (height)
Standard
Green Purchasing Law compliant product
Depth (mm)
345
Height (mm)
65
Size
A4 type
Width (mm)
265
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 4008 BF AO 34676004 13.99 SGD
In stock
Gray 1PC 1 4008BF Kure 34676013 13.99 SGD
In stock
Black 1PC 1 4008BF black 34676022 13.99 SGD
In stock
Pink 1PC 1 4008 BF article 34676031 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Document arrangement
5
From Japan
On 2016-01-29 16:51:20
no problem.
This review is about item#34676004.

Related Products