Buy more than* S$200* and get FREE SHIPPING

Ring Binder

4.00 (13)
Green Purchasing Law
Compatible
Type of binding device
Ring system
Storable Sheet Number
200
Hole Intervals (mm)
80
Filing Thickness (mm)
25
Across Back (mm)
40
Height (mm)
307
Size
A4 vertical
Width (mm)
253
Material
Recycled paper (cover of core material), lamination cover / olefin material and closing Jig / steel
...see all>
Product Options
ADD TO CART
Number of Holes Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 holes Blue 1PC 1 603BF blue 34676047 4.99 SGD
In stock
2-hole Gray 1PC 1 603BF Kure 34676056 4.99 SGD
In stock
2 holes Black 1PC 1 603BF black 34676065 4.99 SGD
In stock
2 holes Pink 1PC 1 603BF hin 34676074 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 4
2 star 1
1 star 0
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
Used for document filing
3
From Japan
On 2017-03-10 15:02:30
Construction materials, catalog pickup materials, safety instructions, etc. are easy to summarize.
This review is about item#34676047.
For document arrangement
3
From Japan
On 2016-08-26 12:18:25
The inside fittings are slightly engaged but it is not good. Although I can use it without any problem for the time being, I also want the ring thickness a little more.
This review is about item#34676047.
Save
3
From Japan
On 2016-06-13 14:00:47
We are saved by cost performance.
This review is about item#34676047.
It is fully utilized for data management of the office's document collection site.
5
From Japan
On 2015-11-30 10:03:39
Since we renewed our filing system this term, we use it in large quantities. The thickness is reasonable and easy to use.
This review is about item#34676047.
Company affairs
5
From Japan
On 2015-08-27 08:38:29
It looks sturdy and I am glad that the price was cheap
This review is about item#34676047.
Management of company documents
5
From Japan
On 2015-01-27 10:11:41
I've found it useful since I wanted a thick ring file.
This review is about item#34676047.
Storage of active materials
5
From Japan
On 2014-12-08 14:10:15
The gore becomes deeper than the mono tallow original goods, it became very easy to use.
This review is about item#34676047.
work
5
From Japan
On 2014-09-09 19:38:30
Very easy to use and quite like.
This review is about item#34676056.
File used copy paper at work site
2
From Japan
On 2014-08-05 12:56:24
Because the joints of the rings are not tightly fitted (one side only), the paper that you file will catch on each time you flick through the page.
This review is about item#34676047.
Document management
4
From Japan
On 2014-07-17 13:15:27
It is light and durable, so it is handy and useful.
This review is about item#34676047.

Related Products