Buy more than* S$200* and get FREE SHIPPING

Ring Binder

4.27 (26)
Height (mm)
317
...see all>
Product Options
ADD TO CART
Ring Inner Diameter (phi mm) Across Back (mm) Width (mm) Type of binding device Filing Thickness (mm) Number of Holes Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ring Inner Diameter (phi mm) Across Back (mm) Width (mm) Type of binding device Filing Thickness (mm) Number of Holes Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 28 262 - - - - - 1copy 1 667BF 00324162 7.99 SGD
In stock
32 54 285 - - - - - 1copy 1 669BF 00324187 13.99 SGD
In stock
32 54 285 - - - - - 1copy 1 669BF 00324196 10.99 SGD
In stock
32 54 285 - - - - - 1copy 1 669BF 00324205 10.99 SGD
In stock
17 28 262 - - - - - 1copy 1 667BF 00324135 7.99 SGD
In stock
17 28 262 - - - - - 1copy 1 667BF 00324144 7.99 SGD
In stock
17 28 262 - - - - - 1copy 1 667BF 00324153 8.99 SGD
In stock
32 54 285 - - - - - 1copy 1 669BF 00324178 11.99 SGD
In stock
- 42 280 Ring system 27 30 holes A4 vertical Blue 1PC 1 668 BF AO 34675925 9.99 SGD
In stock
- 42 280 Ring system 27 30 A4 vertical Gray 1PC 1 668BF kure 34675934 9.99 SGD
In stock
- 42 280 Ring system 27 30 A4 vertical Black 1PC 1 668BF black 34675943 9.99 SGD
In stock
- 42 280 Ring system 27 30 holes A4 vertical Pink 1PC 1 668BF hin 34675952 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 10
3 star 1
2 star 1
1 star 1
Review Rating: 4.27
26 Customer Reviews
The reviews are automatic translation.
Materials for briefing
5
From Japan
On 2017-06-29 09:15:19
It is easy to use and I use it every time. It is planned to use every time from now on ...
This review is about item#324162.
For organizing stored documents
5
From Japan
On 2017-06-27 16:09:46
It is more robust and easy to use than I imagined. It is about enough for preservation.
This review is about item#324178.
Organizing documents
3
From Japan
On 2017-06-22 22:52:58
I purchased it without noticing that the cover was paper. It is a bit too thick, it's too hard to use for the intended purpose.
This review is about item#34675952.
Office documents storage
5
From Japan
On 2017-06-09 14:51:52
It is used for document storage in the office. There are a lot of accessories, this type is easy to use. Moreover, it is saved with a good feeling.
This review is about item#00324205.
For recording operation procedure
5
From Japan
On 2017-03-02 01:19:06
I bought it before. Because the cover and metal fittings are solid, they can be used for a long time.
This review is about item#34675943.
Storage of office documents
5
From Japan
On 2016-12-21 23:31:53
Although it is used from before, it is strong and easy to use because it is thick and solid. Although they are stitching and removing frequently frequently, there is no damage to the ring. Though K's things are common, I personally like king gym.
This review is about item#324205.
Book consolidation
5
From Japan
On 2016-12-21 09:21:12
It is bigger by several millimeters in both length and breadth than the equivalent file that I used to date. However, the price was cheaper than there. I bought it for campaign day of office supplies, so it was good as I was able to purchase at a very exceptional price.
This review is about item#34675925.
Organizing music notation
2
From Japan
On 2016-12-10 12:51:49
I did not know what the olefin material was like, when I arrived it turned out that it was like a hard cardboard. Unfortunately, it seems that the snow was bad at the time of transportation, the delivery slipped and was dropped, due to the shock, a part was dented, bent and wrinkled, so it was exchanged. If you drop it while using it seems easy to get scratched in the same way. It is hard and solid, but it has both weight and thickness. The stainless steel clasp is to be stopped in two stages, and the closed one does not fall. However, it will catch on with vigor so it seems painful if you pinch your fingers.
This review is about item#34675925.
When ledger is created
4
From Japan
On 2016-12-06 14:23:49
There are a lot of 2-hole binders, many multi-well binders are not. Inexpensive price is also cheap, it is saved. Is it difficult to cover the cover a bit? But I am satisfied enough!
This review is about item#324178.
Keep photos and text
4
From Japan
On 2016-04-19 14:43:40
It has a lot of holes and it is handy because you can keep pockets and notes properly. I am glad if there is also a slightly thicker size.
This review is about item#00324144.

Related Products