Buy more than* S$200* and get FREE SHIPPING

Letter File

4.50 (2)
Green Purchasing Law
Compatible
Type of binding device
Letter type
Storable Sheet Number
100
Hole Intervals (mm)
80
Filing Thickness (mm)
10
Across Back (mm)
25
Height (mm)
307
Size
A4 vertical
Width (mm)
243
Material
Front cover / olefin material lamination, binding Jig / resin
...see all>
Product Options
ADD TO CART
Number of Holes Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-hole Blue 1PC 1 358 BF AO 34676126 3.99 SGD
In stock
2 holes Gray 1PC 1 358BF Kure 34676135 3.99 SGD
In stock
2 holes Black 1PC 1 358BF black 34676144 3.99 SGD
In stock
2-hole Pink 1PC 1 358BF Kure 34676153 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I bought it for keeping documents related.
5
From Japan
On 2018-04-16 09:52:09
It is beautiful blue and coloring is also good, firmness is also solid and the touch is also very good. I will make it our classic file.
This review is about item#34676126.
For office use
4
From Japan
On 2018-03-08 15:17:29
Because I misunderstood the view of the display, the width was narrower than I expected, but easy to use
This review is about item#34676126.

Related Products