Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

2 Wheeled Vehicle Seismic Hyper Halogen 12V

4.29 (7)
Rated Voltage (V)
12
Type
H4
Compatible
2-lamp head lamp of two-wheeled vehicles (part)
...see all>
Product Options
ADD TO CART
Color Temperature (K) Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 60/55 (135/125 class brightness) Racing clear 1PC 1 RR94 34675837 37.99 SGD
In stock
4000 60/55 (brightness 135/125 class) WHITE THUNDER S 1PC 1 RR95 34675846 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Replace for repair
1
From Japan
On 2017-12-09 21:50:53
I thought that the packaging was totally erroneous and different from the picture, but the item name and the product number matched. The transparent bra of packaging was extraordinarily torn with flux. The light bulb of the bicycle sold at the home center was a solid packaging and it was what I thought this was an item more than 2,000 yen. The bulb of the headlight is delicate and you should not touch it with bare hands But it makes me worried about this? I tried using it for testing, but I turned on, so it is OK but is the durability? The brightness seemed to be more bright than I expected, but packaging is regrettable.
This review is about item#34675837.
Harley Davidson LX 883
5
From Japan
On 2017-09-27 14:53:45
I have not run at night yet, but it seems to be okay as long as I turned on. This is a stanley brand so it is safe.
This review is about item#34675846.
motorcycle
5
From Japan
On 2015-07-28 19:41:38
There is no problem in particular.
This review is about item#34675837.
Motorcycle Headlight
5
From Japan
On 2015-04-24 21:26:00
It is bright and easy to see.
This review is about item#34675837.
Motorcycle headlight
5
From Japan
On 2015-02-20 19:31:02
I purchased it as a replacement valve for a large motorbike vehicle inspection. After installation, I ran at night but I think that it got pretty bright. Although we measured the light quantity at the spare inspection site for the inspection, I think that there is quite a light amount because it was about 2 times the lower light limit at the time of vehicle inspection at idling engine speed. It seemed that the focus also appeared at pinpoint, and it passed without any problem at the inspection of the car inspection site. It is unknown because it has not been so long since replacing the life, but if it is long, I will try to use this valve even at the next replacement.
This review is about item#34675837.
Harley's headlight
4
From Japan
On 2014-09-29 15:44:45
I fixed the exposure of the camera and shot before and after replacement, but it certainly is brighter than the normal valve. The irradiation range expanded even in the actual driving, and the brightness was able to be experienced. Although I do not yet know the durability, I do not expect so much, I try to have a spare valve. Although it may be dark compared with HID and LED, I think that halogen is still advantageous in the ease of correspondence at the time of trouble.
This review is about item#34675837.
Motorcycle headlight exchange
5
From Japan
On 2014-06-28 09:01:39
It was very bright and I was surprised. It is an image that became 1.5 times brighter. The price is also cheap and cost-effective.
This review is about item#34675837.

Related Products