Buy more than* S$200* and get FREE SHIPPING

Desk Top Woodwork Band Saw Replacement Blade

3.60 (5)
Pitch (threads /inch)
6
Peripheral Length (mm)
1400
Blade Width (mm)
6.35
Thickness (mm)
0.35
Compatible
RBS-10
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1 34679601 14.81 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Processing of small wood
4
From Japan
On 2016-05-23 23:45:03
Sharpness is also good and straightness is also so so. Although it is not a problem, I used the tool after processing because it is a bit shorter than the original tooth. (It is because the tool is old type) I am thankful for the same size steel use! It is!
This review is about item#34679601.
Woodworking accessories
5
From Japan
On 2016-04-07 20:57:40
It was much cheaper than the ones on the market and it was delicious and I was really thankful for the delivery soon.
This review is about item#34679601.
Plastering of tazo-processed timber
4
From Japan
On 2015-06-30 17:57:55
Material used Hypoallergen 20 mm thick Curvilinear cut according to type. The sharpness is satisfactory enough, but even when the shape is gentle on the curve it is easy to get rid of because the blade is thin. I cut a cypress of about 50 millimeters, but the sharpness is good, the knife mark is not particularly terrible state which is roughened peculiar to the band saw. In the grinding, no blur of the blade was seen. Since the machine of the main body is for DIY, it can be satisfied as a blade. It was pressing to the extent that it touched the rear bearing of the blade, but it was enough for speed.
This review is about item#34679601.
Wood cutting
2
From Japan
On 2015-06-24 02:07:09
Line cutting is impossible. It shifts to the right or the right of the blade.
This review is about item#34679601.
It is an indispensable tool for making a water mill.
3
From Japan
On 2013-04-09 08:34:50
It is nice to be able to process as I expected. The expiration date, or [when exchanging] is difficult.
This review is about item#34679601.

Related Products