Buy more than* S$200* and get FREE SHIPPING

Generic Type of Cooler O Ring Set

3.50 (2)
Type
General purpose
Set Contents
DZ1(6.8 phi mm): 949142-0010, DZ2(11 phi mm): phi mm DZ3(13.8, 949142-0020): 949142-0030, DZ4 (phi 11 mm): _x13.8D 949142-0040 (x 8 each) _ CS1 (6 phi 5 mm) CS2 (11 phi mm): 92470-N8200, 92471-N8200, CS3(4.5 phi mm): phi mm CS4(14.8, 92472-N8200): 92473-N8200, CS7(17.8 phi
Compatible
R134
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(75PC) 1 ROS-R134 34679705 58.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Repair and maintenance of air conditioners
3
From Japan
On 2015-12-20 18:09:03
Convenient because there are many sizes
This review is about item#34679705.
A / C gas leakage repair
4
From Japan
On 2013-07-16 22:43:24
I ordered with a feeling of lucky if the size matched the imported car. It was perfect from the first one. I think that I will purchase again if it will fit in various models in the future.
This review is about item#34679705.

Related Products