Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Doorknob, Grip Ball

3.44 (25)
Back Set
60/70 mm (variable type)
Compatible Door Thickness (mm)
35 - 45
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 Air lock 34680231 -
Discontinued
[x]
1Set 1 In the tightening lock 34680247 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 6
3 star 7
2 star 1
1 star 4
Review Rating: 3.44
25 Customer Reviews
The reviews are automatic translation.
Doorknob
1
From Japan
On 2017-03-24 16:21:24
There were lots of sizes and types of doorknobs, so if you actually tried to replace the shape it was different and could not be used. My confirmation is insufficient. . .
This review is about item#34680231.
Replacement
3
From Japan
On 2015-10-05 14:37:20
Normal upper class !!
This review is about item#34680231.
Knob
2
From Japan
On 2015-02-08 14:23:24
1. The fixation screw position of the knob depends on the center, so the missile driver's pid can only be oblique, a hole position defect. 2. The contact part with the door is 25 mm, but you can not attach it unless you open a hole of about 35 mm. Therefore it takes a blanket.
This review is about item#34680231.
Exchange the old door knob at home
5
From Japan
On 2014-09-25 14:32:16
I liked it very much, especially the two screws that attach the knob to the door.
This review is about item#34680231.
As a handle of the door of the veranda storehouse of a civil servant housing
5
From Japan
On 2014-09-16 14:33:12
Although it seems to be unusual at this time, it is told to attach a general door knob to the storeroom as instructed by design, purchase. I have not had any problems so far so it was good with cheap products.
This review is about item#34680231.
Knob change in the toilet
4
From Japan
On 2014-07-02 13:35:47
Easy and nice.
This review is about item#34680247.
Apartment aisle door
3
From Japan
On 2013-12-06 13:09:33
We used it because there was no applicable item in the neighborhood home center, but delivery was also saved quickly.
This review is about item#34680231.
Change the knob of the interior door
1
From Japan
On 2013-11-01 16:35:37
There was also a review of other people, so I was expecting, but overall the behavior is stiff anyway. Rotation of the knob is also hard, and entrance and exit of the latch itself are also hard. So, if you are a light indoor door and you close the door it will not retract the latch unless you close it quite vigorously. Children and elderly people will be tough to use on a daily basis. With heavy iron doors such as warehouses and shops, if you are the only adult male to use normally, perhaps it can be used without problems ...
This review is about item#34680231.
Interior door of the work room
3
From Japan
On 2013-10-02 18:28:34
In the drawing, it seems to be necessary to open three holes from both sides, but in reality there is a bulge on the inside and you have to open a relief hole of about 40 mm on both sides, which takes time and effort to process. (I was expecting somewhat) It is different from the door for interior, so be careful. Since movement is dull afterwards, some adjustment is necessary. Smooth movement can not be expected. If you know that point from the beginning and buy it, the price is cheap and I think that it is enough.
This review is about item#34680247.
Toilet use
5
From Japan
On 2013-03-13 23:51:38
I feel a little knob turning is heavy Others have no problem
This review is about item#34680247.

Related Products