Buy more than* S$200* and get FREE SHIPPING

Door Knob, Lever Handle

3.57 (28)
Back Set
60/70 mm (variable type)
Compatible Door Thickness (mm)
35 - 45
Compatible Hole (mm)
(For handle) phi54, (for latch) phi25
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
1Set 1 No Lock 34680256 -
Discontinued
[x]
1Set 1 Inside Lock 34680265 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 5
2 star 6
1 star 2
Review Rating: 3.57
28 Customer Reviews
The reviews are automatic translation.
Exchange of doorknob
4
From Japan
On 2016-10-24 19:02:36
Looking for a knob to match the thickness of the door, it was just good knob.
This review is about item#34680265.
Replacement
3
From Japan
On 2015-10-05 14:39:05
Usual choice !!
This review is about item#34680256.
Exchange of room doorknob
2
From Japan
On 2015-06-28 20:39:46
Back set of the door or for the old mansion has just completed a purchase from this site there is no corresponding commodity in the unusual home improvement and 70mm. It was need a little processing was able to exchange without any problems. Design was a little disappointing.
This review is about item#34680256.
Toilet doorknob exchange
2
From Japan
On 2015-06-28 20:14:54
Not the old order or back set design without 70mm so choices of apartment favorite, but I purchased this product.
This review is about item#34680265.
Replacement of the old type of Dharma grip knob
3
From Japan
On 2014-10-20 16:42:05
There is a distinction of the display lock right and left, (to the left and right combined use) so that it can be removed and replaced only knob I want to improve. I think not difficult. Because it was the opposite, it was very disappointing. I hope, even upside down if one of the toilet, but the sky lock of the corridor is upside down thing is I feel still funny. Previous pointed I think whether safer a little more round. It could lead to serious injury and hit the child's head. We expect improvement.
This review is about item#34680256.
Exchange from the grip ball to lever handle
5
From Japan
On 2014-05-14 01:22:50
Made has firmly, not visible in this price. TobiraAtsu Can not mounting To smoothly and not more than 35mm. I needed a little work so attached to a wooden door this time. I want the version of the thin door for (about 30mm).
This review is about item#34680265.
Change from a round knob
2
From Japan
On 2014-05-09 19:19:35
Knob with the key, because the commodity price was cheap, I was allowed to purchase. The mounting use situational, no problem. One regrettable one is, but the key is good if the other side of the knob ... Door in the left opening, I wanted to bring the lock lever on the inside, but because the opposition, was put upside down. The point is I'm sorry.
This review is about item#34680265.
Replacement part
5
From Japan
On 2013-12-13 13:26:08
Thank you for the quick response. We can respond immediately, thanks.
This review is about item#34680256.
Replace the toilet of the key
5
From Japan
On 2013-11-16 16:01:22
It is good if you are firmly in the price of split
This review is about item#34680265.
Exchange from the old grip ball
5
From Japan
On 2013-06-26 16:12:34
The inner tighten lock side is written to the corresponding only to the door of the right hand (right opening), but you can easily be in the left hand to Iriru so and pointed out the direction of others. I think that there may be a feeling of mass than other products.
This review is about item#34680265.

Related Products